Shop All Closed Circuit TV System Accessories
Invid Tech
Junction Box, Fits Vision Series Cameras
Mfr # IVM-JB6
Zoro # G5112252
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Fits Vision Series Cameras
- Material Aluminum
- Overall Height 11 3/4 in
- Load Capacity 7 lb
Product Information
- Brand Invid Tech
- MFR # IVM-JB6
- Zoro # G5112252
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 11 3/4 in |
Overall Depth | 5 in |
Overall Width | 9 5/8 in |
Details
Description
Junction Box, Mount Type Screws, Overall Height 11 3/4 in, Overall Depth 5 in, Compatible with Manufacturer Model Number VIS-P2PTZLASERT33, VIS-P2PTZXIR30, VIS-P2PTZXIRT44, Overall Width 9 5/8 in, Overall Load Capacity 7 lb, Mounting Location Ceiling, Wall, Compatible with Series Vision, Color White, Compatible Camera Design PTZ, Includes Mounting Hardware Yes, Indoor/Outdoor Usage Indoor, Outdoor, Material Aluminum, Resistance Properties Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL D Alkaline Battery, 2 PK (723020 - LR202BP)
- MICRON Crucial 8GB DDR5 SDRAM Memory Module (CT8G48C40S5T)
- ILC Replacement for Mitsubishi 2cr17335a Wk17 (2CR17335A WK17 MITSUBISHI)
- BOSCH Battery Charger, Li-Ion, 1 Port (GAL12V-20)
- INVID TECH Wall Mount, Fits Vision Series Cameras (IVM-PTZWALL1)
- INVID TECH Wall Mount, Fits Vision Series (IVM-DRWM4)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB8)
- INVID TECH CCTV Monitor, LED, 28", Color Display (IMHD4K-28)
- INVID TECH Ceiling Mount, Fits Paramont Series (IPM-PTZCEILING)
- INVID TECH Power Supply, Input 110VAC, 8VA Rating (IPS-DCR16-8-2UL)
- TRIPLETT IP Tester, Heavy Duty Plastic, Black/Red (CamView IP Pro+)
- Invid Tech Closed Circuit TV System Accessories