Shop All Closed Circuit TV System Accessories
Invid Tech
Junction Box, Fits Vision Series Cameras
Mfr # IVM-JB5
Zoro # G5112237
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Fits Vision Series Cameras
- Material Aluminum
- Overall Height 3 5/8 in
- Width 3 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # IVM-JB5
- Zoro # G5112237
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 3 5/8 in |
Width | 3 45/64 in |
Depth | 1 45/64 in |
Height | 3 45/64 in |
Overall Width | 3 5/8 in |
Overall Depth | 1 1/2 in |
Description
Junction Box, Mount Type Screws, Overall Height 3 5/8 in, Overall Depth 1 1/2 in, Compatible with Manufacturer Model Number VIS-P4BXIR36, VIS-P4BXIR36-16G, Overall Width 3 5/8 in, Overall Load Capacity 7 lb, Mounting Location Ceiling, Wall, Compatible with Series Vision, Color White, Compatible Camera Design Bullet, Includes Mounting Hardware Yes, Material Aluminum, Resistance Properties Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Neato Botvac 85 (BOTVAC 85 NEATO)
- AS SEEN ON TV As Seen On TV 232-SD-MICRO32GB-LTC 32GB Micro San Disk Card (232-SD-MICRO32GB-LTC)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replaces Honda CB450SC Nighthawk, T 82-86 (YB12A-A93)
- AIDATA Standard Under Desk Keyboard Tray, Black (KB003B)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB4A)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-PTZPOLE)
- INVID TECH Corner Mount, Fits Vision Series Cameras (IVM-CORNER1)
- INVID TECH Wall Mount, Fits Vision Series Cameras (IVM-PTZWALL1)
- INVID TECH Hard Drive, For All Video Recorders (IHDD-8TB)
- INVID TECH Power Supply, Input 110VAC, 8VA Rating (IPS-DCR16-8-2UL)
- VITEK Junction Box, Fits Dome Camaras, 1-55/64"H (VT-TJB03A)
- Invid Tech Closed Circuit TV Systems & Accessories