Shop All Closed Circuit TV System Accessories
Invid Tech
Junction Box, Fits Turret Cameras
Mfr # IVM-JB3
Zoro # G5112191
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Turret Cameras
- Color White
- Material Aluminum
- Overall Height 1 3/8 in
- Load Capacity 7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # IVM-JB3
- Zoro # G5112191
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 1 3/8 in |
Overall Width | 5 in |
Details
Item | Junction Box |
Fits | Turret Cameras |
Color | White |
Material | Aluminum |
Load Capacity | 7 lb |
Mounting | Ceiling/Wall |
Illumination | No |
Waterproof | Yes |
Function | Camera Housing |
Power Source | Not Required |
For Use With | Mfr. No. VIS-TXIR28, VIS-TXIRA2812 |
Compatible Camera Design | Turret |
Includes Mounting Hardware | Yes |
Compatible with Series | Vision |
Resistance Properties | Waterproof |
Mount Type | Screws |
Compatible with Manufacturer Model Number | VIS-TXIR28, VIS-TXIRA2812 |
Overall Load Capacity | 7 lb |
Compatible Manufacturer Part Number | VIS-TXIR28, VIS-TXIRA2812 |
Compatible Manufacturer Model Number | VIS-TXIR28, VIS-TXIRA2812 |
For Use with Mfr. Model Number | VIS-TXIR28, VIS-TXIRA2812 |
For Use With Mfr. Model Number | VIS-TXIR28, VIS-TXIRA2812 |
Description
Junction Box, Mount Type Screws, Overall Height 1 3/8 in, Overall Depth Not Applicable, Compatible with Manufacturer Model Number VIS-TXIR28, VIS-TXIRA2812, Overall Width 5 in, Overall Load Capacity 7 lb, Mounting Location Ceiling, Wall, Compatible with Series Vision, Color White, Compatible Camera Design Turret, Includes Mounting Hardware Yes, Material Aluminum, Resistance Properties Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL Dell DELL-MDS19 Dual Monitor Stand (DELL-MDS19)
- AXIOM MANUFACTURING Axiom 1000Base-Lx Sfp Transceiver For Cisco - Glc-Lh-Sm (GLC-LH-SM-AX)
- SWAY Air Fitz Desktop Bluetooth Media Speaker Black (SWAY-DESK-AIRFITZ)
- PYLE Portable Pa Speaker Amplifier&Mic.Sys. (PWMA1216BM)
- INVID TECH Corner Mount, Fits Vision Series Cameras (IVM-CORNER1)
- INVID TECH CCTV Monitor, LED, 28", Color Display (IMHD4K-28)
- INVID TECH Hard Drive, For All Video Recorders (IHDDSS-8TB)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-PTZPOLE)
- INVID TECH Wall Mount, Fits Vision Series (IVM-DRWM4)
- INVID TECH Power Supply, Input 110VAC, 8VA Rating (IPS-DCR16-8-2UL)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-POLE1)
- Invid Tech Closed Circuit TV Systems & Accessories