Shop All Closed Circuit TV Cameras
Invid Tech
IP Camera, Dome, 4MP HD Resolution, Color
Mfr # VIS-P4DRXIRA2812
Zoro # G5085941
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Network Video Recorders
- Includes Mounting hardware
- HD Resolution 4 MP
- Camera Type Color
- Camera Design Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # VIS-P4DRXIRA2812
- Zoro # G5085941
- Country of Origin China
- Category Closed Circuit TV Cameras
Dimensions
Depth | 4 13/32 in |
Focal Length | 2.80 to 12.00 mm |
Diameter | 5 13/16 in |
IR Illuminator Wavelength | 850 nm |
Minimum Focal Length | 2.8 mm |
Overall Height | 4 3/8 in |
Overall Diameter | 5 3/4 in |
Maximum Focal Length | 12 mm |
Description
IP Camera, Camera Design Dome, Lens Type Zoom, Maximum Focal Length 12 mm, Resolution 4MP, Compatible Connector RJ45, Maximum Viewing Angle 118.3 Degrees , Minimum Viewing Angle 27 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 98 ft, Image Sensor 1/3 CMOS, Body Color White, Color Display Color, Features Cloud Upgradeable, Smart Analytics, For Use With Network Video Recorders, Includes Mounting Hardware, Includes Power Supply Yes, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Two Way Radios, Analog, VHF, 16 Channels (F1000 82 USA)
- COMMSCOPE Replacement for Tessco L4sgrip (L4SGRIP)
- DELL COMMERCIAL Dual Monitor Stand, 452BDGB (DELL-MDS19)
- TRIPP LITE Notebook Cooling Pad (NC2003SR)
- INVID TECH Camera, Bullet, 5 MP (PAR-C5BIR28)
- INVID TECH Camera, Turret, 5 MP (PAR-C5TIR28)
- INVID TECH Camera, Dome, 5 MP (PAR-C5DRIR28)
- INVID TECH IP Camera, Bullet, 4MP HD Resolution, Color (VIS-P4BXIRA27135NH)
- INVID TECH IP Camera, Miniature Dome, 4MP HD Res., Wht (VIS-P4DRIR28)
- INVID TECH IP Camera, Miniature Turret, 4MP HD Res. (VIS-P4TXIR28)
- SPECO TECHNOLOGIES Camera, Bullet Type, Fixed Lens (CVC620WPT)
- Invid Tech Closed Circuit TV Cameras