Shop All Security Video Cameras
Invid Tech
IP Camera, Color, 5MP, Day/Night
Mfr # VIS-P5PTZXIR2812NH
Zoro # G207476667
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temp. Range -4 Degrees to 140 Degrees F
- Day/Night Capable Day/Night
- Camera Type Color
- Indoor / Outdoor Outdoor
- Scanning Progressive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Invid Tech
- MFR # VIS-P5PTZXIR2812NH
- Zoro # G207476667
- Country of Origin China
- Category Security Video Cameras
Dimensions
Diameter | 5 13/64 in |
Focal Length | 2.80 to 12.00mm |
Height | 10 19/32 in |
IR Illuminator Wavelength | 850 nm |
Minimum Focal Length | 2.8 mm |
Maximum Focal Length | 12 mm |
Overall Diameter | 5 1/4 in |
Overall Height | 10 5/8 in |
Description
IP Camera, Camera Design Pan-Tilt, Lens Type Zoom, Maximum Focal Length 12 mm, Resolution 5MP, Compatible Connector RJ45, Maximum Viewing Angle 108.3 Degrees , Minimum Viewing Angle 17.4 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 164 ft, Image Sensor 1/2.7 CMOS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tadiran Tl-5955/s (TL-5955/S TADIRAN)
- MIGHTY MAX BATTERY 12V 9AH Battery Replacement for Generac XG8000E Portable Generators (ML9-12NB16)
- MOTOROLA Microphone, Palm, Plastic (AAE60X502 MH-67A8J)
- ILC Replacement for Bell & Howell Slide Cube Af70 replacement light bulb lamp (SLIDE CUBE AF70 BELL & HOWELL)
- INVID TECH IP Camera, 4.5W, Color (VIS-P5DRIR28NH)
- INVID TECH Network Video Recorder (VN2A-32X16)
- INVID TECH IP Camera, 4W, Color (VIS-P5BXIR4LC)
- INVID TECH POE Switch, 48V, Metal (VIS-LRPOE8-2A)
- INVID TECH Bullet Camera, Color, 4MP, Outdoor (VIS-P4MULTI160-WL)
- INVID TECH Hybrid Recorder, 12V (PD1B-8NH)
- INVID TECH IP Camera, 6W, Color (PAR-P8DRIR28-LC)
- Invid Tech Security Video Cameras