Shop All Security Video Cameras
Invid Tech
IP Camera, 7W, Color
Mfr # VIS-P5TXIRA27135NH
Zoro # G201253561
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IR Illuminator Wavelength 850 nm
- Width 5 3/32 in
- Day/Night Capable Day/Night
- Operating Temp. Range -22 Degrees to 140 Degrees F
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Invid Tech
- MFR # VIS-P5TXIRA27135NH
- Zoro # G201253561
- Country of Origin China
- Category Security Video Cameras
Dimensions
IR Illuminator Wavelength | 850 nm |
Width | 5 3/32 in |
Height | 4 19/64 in |
Focal Length | 2.70 to 13.50 mm |
Depth | 5 3/32 in |
Length | 5 3/32 in |
Overall Height | 4 1/4 in |
Overall Diameter | 5 1/8 in |
Maximum Focal Length | 13.5 mm |
Minimum Focal Length | 2.7 mm |
Description
IP Camera, Camera Design Turret, Lens Type Zoom, Maximum Focal Length 13.5 mm, Resolution 5MP, Compatible Connector RJ45, Maximum Viewing Angle 110.3 Degrees , Minimum Viewing Angle 17.2 Degrees , Minimum Focal Length 2.7 mm, Maximum Detection Distance 131 ft, Image Sensor 1/2.7 CMOS, Body Color White, Color Display Color, Features Smart IRS, Starlight Illumination, For Use With Network Video Recorders, Includes Mounting Hardware, Water Proof Kit, Includes Power Supply No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Aemc 2960.21 Battery (2960.21 BATTERY AEMC)
- MIGHTY MAX BATTERY 12V 12AH Replaces Giant LaFree Sport Electric Bicycle - 2 Pack (ML12-12F2MP23227196)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Panasonic LCL 12V20P (ML22-12GEL597)
- ILC Replacement for Trojan T1275+-4-pack (T1275+-4-PACK TROJAN)
- INVID TECH IP Camera, 5W, Color (PAR-P8BIR28-LC)
- INVID TECH IP Camera, 6W, Color (PAR-P8DRIR28-LC)
- INVID TECH Turret Camera, Black-White, 8MP, Day/Night (SEC-P8TXIR28NH)
- INVID TECH IP Camera, 6W, Color (PAR-P5DRIR28-LC)
- INVID TECH Hybrid Recorder, 12V (PD1B-8NH)
- INVID TECH IP Camera, 5W, Color (VIS-P5BXIR28NH)
- VADDIO Qc Universal Camera Interfece (998-82000-012W)
- Invid Tech Security Video Cameras