Shop All Security Video Cameras
Invid Tech
IP Camera, 6W, Color
Mfr # PAR-P8DRIR28-LC
Zoro # G201253554
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type RJ45
- Camera Body Color White
- Power Consumption 7 W
- For Use With Network Video Recorders
- Features Free Central Management Software, SD Card Slot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # PAR-P8DRIR28-LC
- Zoro # G201253554
- Country of Origin China
- Category Security Video Cameras
Dimensions
Diameter | 3 35/64 in |
Depth | 4 19/32 in |
Focal Length | 2.80 mm |
IR Illuminator Wavelength | 850 nm |
Width | 4 19/32 in |
Height | 3 35/64 in |
Length | 4 19/32 in |
Overall Diameter | 4 3/4 in |
Overall Height | 3 1/2 in |
Maximum Focal Length | 2.8 mm |
Minimum Focal Length | 2.8 mm |
Description
IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 2.8 mm, Resolution 8MP, Compatible Connector RJ45, Maximum Viewing Angle 120 Degrees , Minimum Viewing Angle 53 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 98 ft, Image Sensor 1/2.8 CMOS, Body Color White, Color Display Color, Features Free Central Management Software, SD Card Slot, For Use With Network Video Recorders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Replacement for Tessco 37332126733 (37332126733)
- FELLOWES Mouse Pad with Microban, Navy Blue (5933801)
- MONOPRICE Pa Speaker Stands, Air Cushion, PR (602350)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Ferris Pro Cut 30 Out Front Lawn Mower (ML-U1-CCA1578)
- INVID TECH IP Camera, Color, 5MP, Day/Night (VIS-P5PTZXIR2812NH)
- INVID TECH Dome Camera, Black-White, 8MP, Day/Night (SEC-P8DRXIR28NH)
- INVID TECH Bullet Camera, Color, 5MP, Day/Night (SEC--P5BXIR28NH-AIWL)
- INVID TECH IP Camera, 10W, Color (PAR-P8DRIRA2812-LC)
- INVID TECH Turret Camera, Black-White, 5MP, Day/Night (SEC-P5TXIR28NH-AIWL)
- INVID TECH IP Camera, 4W, Color (VIS-P5BXIR4LC)
- AMARYLLO AR4 Outdoor Security Camera (ACR1501R4WHC1)
- Invid Tech Closed Circuit TV Systems & Accessories