Shop All Security Video Cameras
Invid Tech
IP Camera, 5.5W, Color
Mfr # VIS-P4LIR28NH
Zoro # G301253546
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Luminance Factor 0.01 lux
- Camera Design Dome
- Depth 4 19/64 in
- Indoor / Outdoor Indoor
- IR Illuminator Wavelength 850 nm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # VIS-P4LIR28NH
- Zoro # G301253546
- Country of Origin China
- Category Security Video Cameras
Dimensions
Depth | 4 19/64 in |
IR Illuminator Wavelength | 850 nm |
Focal Length | 2.80 mm |
Length | 4 19/64 in |
Width | 4 19/64 in |
Height | 2 13/32 in |
Diameter | 2 13/32 in |
Maximum Focal Length | 2.8 mm |
Overall Diameter | 4 1/4 in |
Overall Height | 2 3/8 in |
Minimum Focal Length | 2.8 mm |
Description
IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 2.8 mm, Resolution 4MP, Compatible Connector RJ45, Maximum Viewing Angle 111.1 Degrees , Minimum Viewing Angle 55.3 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 98 ft, Image Sensor 1/3 CMOS, Body Color White, Color Display Color, Features Free MAC Client, Micro SD Card Slot, For Use With Network Video Recorders, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 2PK 18V 30Ah Battery (BL1830B-2)
- DANTONA Battery 1.55 Volt Silver Oxide Dantona 5 Pack Specialty Batteries (VAL-357-5)
- LOGITECH Mouse, M330, Silent Black, L (910-004905)
- LOGITECH Keyboard, K400 Plus, Black, Wireless (920-007119)
- INVID TECH Network Video Recorder (VN2A-32X16/32TB)
- INVID TECH Hybrid Recorder, 12V (PD1B-16NH)
- INVID TECH IP Camera, 4W, Color (VIS-P5BXIR4LC)
- INVID TECH IP Camera, 10W, Color (PAR-P8DRIRA2812-LC)
- INVID TECH Hybrid Recorder, 12V (PD1B-4NH)
- INVID TECH IP Camera, Color, 5MP, Day/Night (VIS-P5PTZXIR2812NH)
- TYCON SYSTEMS 18-36V In, 56V 70W GigE 4pair 802.3at PoE (TP-DCDC-2456GD-VHP)
- Invid Tech Security Video Cameras