Shop All Security Video Cameras
Invid Tech
IP Camera, 10W, Color
Mfr # PAR-P8DRIRA2812-LC
Zoro # G001253556
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Type Color
- Camera Design Dome
- IP Rating IP67
- Includes D WDR, Digital Noise Reduction 2D DNR and 3D DNR, Intelligent Video Analysis, Motion & Analysis, Mounting Hardware
- Power Supply Not included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # PAR-P8DRIRA2812-LC
- Zoro # G001253556
- Country of Origin China
- Category Security Video Cameras
Dimensions
Width | 5 59/64 in |
Depth | 5 59/64 in |
Height | 4 1/2 in |
Diameter | 4 1/2 in |
Focal Length | 2.80 to 12.00 mm |
IR Illuminator Wavelength | 850 nm |
Length | 5 59/64 in |
Maximum Focal Length | 12 mm |
Overall Diameter | 5 1/2 in |
Minimum Focal Length | 2.8 mm |
Overall Height | 4 in |
Description
IP Camera, Camera Design Dome, Lens Type Zoom, Maximum Focal Length 12 mm, Resolution 8MP, Compatible Connector RJ45, Maximum Viewing Angle 109.6 Degrees , Minimum Viewing Angle 18.4 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 164 ft, Image Sensor 1/2.7 CMOS, Body Color White, Color Display Color, Features Free Central Management Software, SD Card Slot, For Use With Network Video Recorders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VTECH Cordless Headset Phone System, f/Cell Phone, 2 Handset, BK (VTEDS67713)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replaces SigmasTek Eagle Picher CF-6V4.5 - 10 Pack (ML4-6MP1082512429373)
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replacement for APC Back-UPS ES BE550G - 8 Pack (ML8-12MP819990)
- PYLE 8" In-Wall / In-Ceiling 70V Speaker, PDIC8LT (PDIC8LT)
- INVID TECH IP Camera, 6W, Color (PAR-P5DRIR28-LC)
- INVID TECH IP Camera, 5.5W, Color (VIS-P4LIR28NH)
- INVID TECH Turret Camera, Black-White, 8MP, Day/Night (SEC-P8TXIR28NH)
- INVID TECH Hybrid Recorder, 12V (PD1B-8NH)
- INVID TECH Dome Camera, Black-White, 8MP, Day/Night (SEC-P8DRXIR28NH)
- INVID TECH IP Camera, 5W, Color (PAR-P8BIR28-LC)
- CAPTURE ADVANCE 5MP 2.7-13.5MM IP DOME (R2-5MPDMTRZ)
- Invid Tech Security Video Cameras