Shop All Security Video Cameras
Invid Tech
IP Camera, 10W, Color
Mfr # PAR-P5TXIRA2812-LC
Zoro # G001253549
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Free MAC Client, SD Card Slot
- Diameter 3 59/64 in
- Luminance Factor 0.0236 lux @F2.0
- Scanning Progressive
- Min. Light Level 0 lux with IR, 0.0115 lux @F1.4, AGC On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # PAR-P5TXIRA2812-LC
- Zoro # G001253549
- Country of Origin China
- Category Security Video Cameras
Dimensions
Diameter | 3 59/64 in |
Width | 4 25/64 in |
Height | 3 59/64 in |
Focal Length | 2.80 to 12.00 mm |
Depth | 4 25/64 in |
IR Illuminator Wavelength | 850 nm |
Length | 4 25/64 in |
Maximum Focal Length | 12 mm |
Minimum Focal Length | 2.8 mm |
Overall Diameter | 4 3/8 in |
Overall Height | 3 7/8 in |
Description
IP Camera, Camera Design Turret, Lens Type Fixed, Maximum Focal Length 12 mm, Resolution 5MP, Compatible Connector RJ45, Maximum Viewing Angle 116 Degrees , Minimum Viewing Angle 20.5 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 164 ft, Image Sensor 1/2.7 CMOS, Body Color White, Color Display Color, Features Free MAC Client, SD Card Slot, For Use With Network Video Recorders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Sure-Lites 026117 6V 4.5Ah Emergency Light Battery (026117-Sure-Lites-6V-4.5Ah-ELB)
- ILC Replacement for Tadiran Tl-2450/p (TL-2450/P TADIRAN)
- TRIPP LITE Portable Power Bank Charger, 5200mAh, USB (UPB-05K2-1U)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Hopkins 20008 (ML5-122676396)
- INVID TECH IP Camera, 5.5W, Color (VIS-P4LIR28NH)
- INVID TECH IP Camera, 10W, Color (PAR-P8BIRA2812-LC)
- INVID TECH IP Camera, 7W, Color (VIS-P5DRXIRA27135NH)
- INVID TECH IP Camera, Color, 5MP, Day/Night (VIS-P5PTZXIR2812NH)
- INVID TECH Hybrid Recorder, 12V (PD1B-4NH)
- INVID TECH IP Camera, 5W, Color (PAR-P5TXIR28-LC)
- TYCON SYSTEMS Passive PoE to Wire Term Adapter, Mode B (POE-PowerTap)
- Invid Tech Security Video Cameras