Shop All Security Video Cameras
Invid Tech
Hybrid Recorder, 12V
Mfr # PD1B-8NH
Zoro # G101253555
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 249 mm
- Video Compression Format H.264/H.265
- Features Free CMS, Free MAC Client
- Video Export Function External HDD, Internal HDD, Network, USB
- Recording Modes Motion, Smart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # PD1B-8NH
- Zoro # G101253555
- Country of Origin China
- Category Security Video Cameras
Dimensions
Width | 249 mm |
Height | 45 mm |
Depth | 249 mm |
Overall Depth | 9 3/4 in |
Overall Width | 11 3/4 in |
Overall Height | 1 3/4 in |
Description
Hybrid Recorder, Number of IP Camera Inputs 4, Number of Analog Camera Inputs 4, Internal Memory Capacity Not Applicable, Maximum Number of External Hard Drives 1, Network Interface 100 mbps, Features Free CMS, Free MAC Client, Includes Bonus IPC, Remote Control, Input Type BNC, RCA, Maximum Input Voltage 12V DC, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 14 Degrees F, Output Type BNC, CH, CVBS, HDMI, RCA, VGA, Overall Depth 9 3/4 in, Overall Height 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Custom Made Battery Pack, innoVolta IVM361866-2S268PM/SurgiTel Odyssey (CUSTOM-504)
- WEBOOST Replacement for Tessco 811815029441 (811815029441)
- FLIPPER Big Button Universal TV Remote (FLIPPER)
- PEERLESS TV Wall Mount, For Televisions, Black (DS-VW775)
- INVID TECH Network Video Recorder (VN2A-32X16/32TB)
- INVID TECH IP Camera, 4W, Color (VIS-P5BXIR4LC)
- INVID TECH IP Camera, 6W, Color (PAR-P5DRIR28-LC)
- INVID TECH Turret Camera, Black-White, 8MP, Day/Night (SEC-P8TXIR28NH)
- INVID TECH IP Camera, 10W, Color (PAR-P5DRIRA2812-LC)
- INVID TECH Bullet Camera, Color, 4MP, Outdoor (VIS-P4MULTI160-WL)
- VIVOTEK 6MP 20M IR H.265 Outdoor VandalProof WDR Pro 360 Panoramic (FE9382-EHV-v2)
- Invid Tech Closed Circuit TV Systems & Accessories