Shop All Closed Circuit Cameras and Recorders
Invid Tech
Hybrid Recorder, 12V
Mfr # PD1B-4NH/8TB
Zoro # G801246000
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 8 TB
- Width 249 mm
- Number of Analog Camera Inputs 4
- Number of IP Camera Inputs 6
- Resolution Analog Channel: 5MP Lite@10 fps , 4MP Lite/1080P@ 15 fps (NTSC) 1080P Lite/720P/WD1/D1@ / 30 fps (NTSC) IP Channel: 30 fps (NTSC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Invid Tech
- MFR # PD1B-4NH/8TB
- Zoro # G801246000
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 8 TB |
Width | 249 mm |
Height | 45 mm |
Depth | 249 mm |
Overall Height | 1 3/4 in |
Overall Width | 11 3/4 in |
Overall Depth | 9 3/4 in |
Description
Hybrid Recorder, Number of IP Camera Inputs 6, Number of Analog Camera Inputs 4, Internal Memory Capacity 8 TB, Maximum Number of External Hard Drives 1, Network Interface 100 mbps, Features Free CMS, Free MAC Client, Includes Bonus IPC, Remote Control, Input Type Alarm Input, IP Video Input, RCA, Maximum Input Voltage 12V DC, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 14 Degrees F, Output Type BNC, CH, CVBS, HDMI, RCA, VGA, Overall Depth 9 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Maxell Er14252 (ER14252 MAXELL)
- CYBER ACOUSTICS 3 pc Powered Speakers, CA3908 (CA-3908)
- MSI NVIDIA GeForce RTX 4090 Graphic Card (G4090SLX24)
- DURACELL DURA2PK 3V 2032 Battery (66388)
- INVID TECH NVR, 16 TB, 32 IP Camera Inputs, 17-13/32"W (VN1A-32X16/16TB)
- INVID TECH Network Video Recorder (PN1B-4X4NH)
- INVID TECH Network Video Recorder (VN2A-8X8)
- INVID TECH Network Video Recorder (VN2A-32X16/16TB)
- INVID TECH NVR, 16 IP Camera Inputs, 14-31/32" W (VN1A-16X16)
- INVID TECH Hybrid Recorder, 12V (PD1B-16NH2)
- INVID TECH Network Video Recorder (VN2A-32X16/8TB)
- Invid Tech Closed Circuit TV Systems & Accessories