Shop All Closed Circuit Cameras and Recorders
Invid Tech
Hybrid Recorder, 12V
Mfr # PD1B-16NH2
Zoro # G901246030
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Included Hard Drive Size 2 TB
- Width 268 mm
- Number of Analog Camera Inputs 8
- Number of IP Camera Inputs 8
- Resolution Analog Channel: 5MP Lite@10 fps , 4MP Lite/1080P@ 15 fps (NTSC) 1080P Lite/720P/WD1/D1@ / 30 fps (NTSC) IP Channel: 30 fps (NTSC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # PD1B-16NH2
- Zoro # G901246030
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 2 TB |
Width | 268 mm |
Height | 45 mm |
Depth | 268 mm |
Overall Height | 1 3/4 in |
Overall Depth | 10 1/2 in |
Overall Width | 14 7/8 in |
Description
Hybrid Recorder, Number of IP Camera Inputs 8, Number of Analog Camera Inputs 8, Internal Memory Capacity 2 TB, Maximum Number of External Hard Drives 2, Network Interface 1000 mbps, Features Free CMS, Free MAC Client, Includes Bonus IPC, Remote Control, Input Type BNC, BNC Interface, Alarm Input, IP Video Input, CH (Total Input), RCA, Maximum Input Voltage 12V DC, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 14 Degrees F, Output Type BNC, CH, CVBS, HDMI, RCA, VGA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Replacement Battery for Briggs Stratton 193463GS (ML18-12XRP7)
- DRI-EAZ Dri Eaz® 4 Pro Dehumidifier Filter, 11-13/16"L x 11-13/16"W x 3/4"D (100250)
- ILC Replacement for Magellan T300-3 (T300-3 MAGELLAN)
- LOGITECH Combo Touch iPad Pro 12.5 (920-010119)
- INVID TECH Hybrid Recorder, 12V (PD1B-8NH/2TB)
- INVID TECH Hybrid Recorder, 12V (PD1B-4NH/2TB)
- INVID TECH Network Video Recorder (VN2A-32X16/16TB)
- INVID TECH Network Video Recorder (PN1B-8X8NH)
- INVID TECH NVR, 16 IP Camera Inputs, 14-31/32" W (VN1A-16X16)
- INVID TECH Network Video Recorder (VN2A-32X16/8TB)
- SPECO TECHNOLOGIES 8 Channel 4K H.265 NVR with PoE and 1 SATA- 6TB NDAA Compliant (N8NRN6TB)
- Invid Tech Closed Circuit Cameras and Recorders