Shop All Security Video Cameras
Invid Tech
Hybrid Recorder, 12V
Mfr # PD1B-16NH
Zoro # G501253551
original price:
$252.99
5% off
new price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 268 mm
- Height 45 mm
- Analog Camera Connection BNC
- Resolution Analog Channel: 5MP Lite@10 fps , 4MP Lite/1080P@ 15 fps (NTSC) 1080P Lite/720P/WD1/D1@ / 30 fps (NTSC) IP Channel: 30 fps (NTSC)
- Includes Bonus IPC, Remote Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # PD1B-16NH
- Zoro # G501253551
- Country of Origin China
- Category Security Video Cameras
Dimensions
Width | 268 mm |
Height | 45 mm |
Depth | 249 mm |
Overall Width | 14 7/8 in |
Overall Height | 1 3/4 in |
Overall Depth | 10 1/2 in |
Description
Hybrid Recorder, Number of IP Camera Inputs 8, Number of Analog Camera Inputs 8, Internal Memory Capacity Not Applicable, Maximum Number of External Hard Drives 2, Network Interface 1000 mbps, Features Free CMS, Free MAC Client, Includes Bonus IPC, Remote Control, Input Type BNC, RCA, Maximum Input Voltage 12V DC, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 14 Degrees F, Output Type BNC, CH, CVBS, HDMI, RCA, VGA, Overall Depth 10 1/2 in, Overall Height 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX7L-BS Replaces Kawasaki KFX450R ATK Aprillia With 12V 1Amp Charger (MAX3832385)
- KNAUF INSULATION White Psk - .75# 1.5"X48"X100' (R 4.2) [White Psk] Fg Duct Wrap (502882)
- ILC Replacement for Fisher Price 00801-0638 Power Wheel Battery (00801-0638 POWER WHEEL BATTERY FISHER PRICE)
- MONOPRICE Data Cable, 1000 ft. L, Blue Jacket (18608)
- INVID TECH IP Camera, 5W, Color (PAR-P8BIR28-LC)
- INVID TECH IP Camera, 10W, Color (PAR-P8BIRA2812-LC)
- INVID TECH IP Camera, 5.5W, Color (VIS-P4LIR28NH)
- INVID TECH IP Camera, 4.5W, Color (VIS-P5DRIR28NH)
- INVID TECH Hybrid Recorder, 12V (PD1B-4NH)
- INVID TECH IP Camera, 5W, Color (VIS-P5BXIR28NH)
- W BOX WIRELESS SENSOR 433 MHZ D (0E-SNGPR433)
- Invid Tech Closed Circuit TV Systems & Accessories