Shop All Closed Circuit TV System Accessories
Invid Tech
Hard Drive, For All Video Recorders
Mfr # IHDDS-2TB
Zoro # G5074918
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits All Video Recorders
- Color Silver
- Characteristics 2 TB, Seagate SkyHawk(TM)
- For Use With All Video Recorders
- Function Internal Hard Drive Storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # IHDDS-2TB
- Zoro # G5074918
- Country of Origin Thailand
- Category Closed Circuit TV System Accessories
Details
Item | Hard Drive |
Fits | All Video Recorders |
Color | Silver |
Characteristics | 2 TB, Seagate SkyHawk(TM) |
For Use With | All Video Recorders |
Function | Internal Hard Drive Storage |
Body Material | Metal |
Recording Capacity | 8 TB |
Includes | Hard Drive |
Accessory Type | Hard Drive |
Compatible Surveillance Equipment | Digital/Network Video Recorder |
Internal Memory Capacity | 2 TB |
Compatible with Series | Universal |
Description
Hard Drive, Compatible Surveillance Equipment Digital/Network Video Recorder, Compatible with Series Universal, Includes Hard Drive, Internal Memory Capacity 2 TB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14-BS Replacement for ATV ARCTIC CAT All Models 500CC All Years (YTX14-BS72)
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 328ft, Audio (B126-1A1SR)
- TRIPP LITE USB 3.1 Gen 1 Adapter, 3-Port, Aluminum (U460-003-3A1G)
- RAYOVAC BATTERY, AAA, ALKALINE (RAYALAAA8JCT)
- INVID TECH Parapet Mount, Fits Vision Series Cameras (IVM-PARAPET)
- INVID TECH Wall Mount, Fits Vision Series (IVM-DRWM1)
- INVID TECH PoE Switch, 24 Camera Inputs, Metal (VIS-LRPOE24-2)
- INVID TECH Power Supply, Input 110VAC, 8VA Rating (IPS-DCR16-8-2UL)
- INVID TECH Hard Drive, For All Video Recorders (IHDD-8TB)
- INVID TECH Corner Mount, Fits Vision Series Cameras (IVM-CORNER1)
- VIVOTEK Adaptor plate for 4" electrical octagon box &single gang box (AM-51D)
- Invid Tech Closed Circuit TV System Accessories