Shop All Closed Circuit TV System Accessories
Invid Tech
Hard Drive, For All Video Recorders
Mfr # IHDD-2TB
Zoro # G5057993
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits All Video Recorders
- Color Silver
- Overall Height 1 in
- Recording Capacity 8 TB
- For Use With All Video Recorders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # IHDD-2TB
- Zoro # G5057993
- Country of Origin Thailand
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 1 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 4 in |
Details
Item | Hard Drive |
Fits | All Video Recorders |
Color | Silver |
Recording Capacity | 8 TB |
For Use With | All Video Recorders |
Body Material | Metal |
Function | Internal Hard Drive Storage |
Characteristics | 2TB, Western Digital |
Interface | SATA 6 GB/sec |
Includes | Hard Drive |
Standards | RoHS Compliant |
Features | Enhanced Workload Ratings, Field-Proven High Capacity, Low Power, High Efficiency |
Accessory Type | Hard Drive |
Compatible with Series | Universal |
Compatible Surveillance Equipment | Digital/Network Video Recorder |
Internal Memory Capacity | 2 TB |
Description
Hard Drive, Compatible Surveillance Equipment Digital/Network Video Recorder, Compatible with Series Universal, Includes Hard Drive, Features Enhanced Workload Ratings, Field-Proven High Capacity, Low Power, High Efficiency, Interface SATA 6 GB/sec, Internal Memory Capacity 2 TB, Manufacturers Warranty Length 3 yr, Overall Height 1 in, Overall Width 4 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah Compatible Battery for RBC17 APC / UPS Battery- 8 Pack (ML9-12MP814976)
- SAFT LS14250 1/2AA Battery 3.6V 1200mAh Lithium replaces Maxell Apple and more (LS14250)
- ALMO 58-in. LED Smart TV 4K Crystal UHD HDR WiFi (UN58CU7000FXZA)
- EXELL BATTERY A165 Alkaline 7.5V Battery EN165A, PC165A, TR165A (A165)
- INVID TECH CCTV Monitor, LED, 28", Color Display (IMHD4K-28)
- INVID TECH Wall Mount, Fits Vision Series (IVM-DRWM4)
- INVID TECH Hard Drive, For All Video Recorders (IHDD-8TB)
- INVID TECH Corner Mount, Fits Vision Series Cameras (IVM-CORNER1)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB8)
- INVID TECH Wall Mount, Fits Vision Series (IVM-DRWM1)
- VIVOTEK Adaptor plate for 3 1/2" electrical octagon and single gang box (AM-51G)
- Invid Tech Closed Circuit TV Systems & Accessories