Shop All Security Video Cameras
Invid Tech
Dome Camera, Black-White, 5MP, Day/Night
Mfr # PAR-P5DRIR28NH-HDMI
Zoro # G007476676
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pixels 2592 x 1944
- Day/Night Capable Day/Night
- Line Resolution 5MP
- Operating Temp. Range 22 Degrees to 104 Degrees F
- Camera Design Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # PAR-P5DRIR28NH-HDMI
- Zoro # G007476676
- Country of Origin China
- Category Security Video Cameras
Dimensions
Diameter | 4 1/2 in |
Focal Length | 2.80mm |
Height | 3 7/32 in |
Maximum Focal Length | 2.8 mm |
Minimum Focal Length | 2.8 mm |
Overall Height | 3 1/2 in |
Overall Diameter | 4 3/4 in |
Description
IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 2.8 mm, Resolution 5MP, Compatible Connector RJ45, Maximum Viewing Angle 96.1 Degrees , Minimum Viewing Angle 55.3 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 65 ft, Image Sensor 1/2 CMOS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Simplex 20819276 Battery (20819276 BATTERY SIMPLEX)
- GADGET GUARD Camera Lens Protector for Apple iPhone 14 Pro / iPhone 14 Pro Max, Clear (GGACXXC208AP12B)
- BARSKA General Binocular, 10x to 30x Magnification, Porro Prism, 195 ft Field of View (AB10169)
- ILC Replacement for Bell & Howell Slide Cube 991-z replacement light bulb lamp (SLIDE CUBE 991-Z BELL & HOWELL)
- INVID TECH IP Camera, 6W, Color (PAR-P8DRIR28-LC)
- INVID TECH IP Camera, 6W, Color (ELEV-P5SMOKE)
- INVID TECH Network Video Recorder (VN2A-32X16/32TB)
- INVID TECH Network Video Recorder (VN2A-32X16)
- INVID TECH IP Camera, 10W, Color (PAR-P8BIRA2812-LC)
- INVID TECH IP Camera, Color, 5MP, Day/Night (VIS-P5PTZXIR2812NH)
- KJB SECURITY Zone Shield 4K Wall Clock (SC92094K)
- Invid Tech Security Video Cameras