Shop All Closed Circuit TV System Accessories
Invid Tech
CCTV Monitor, LED, 28", Color Display
Mfr # IMHD4K-28
Zoro # G5126672
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Led
- Screen Size 28 in
- Input Type HDMI
- Overall Height 26 in
- Line Resolution 3840 x 2160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # IMHD4K-28
- Zoro # G5126672
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Screen Size | 28 in |
Overall Height | 26 in |
Width | 26 in |
Depth | 9 39/64 in |
Height | 21 29/32 in |
Diagonal Screen Size | 28 in |
Overall Width | 1 7/8 in |
Overall Depth | 15 in |
Description
CCTV Monitor, Diagonal Screen Size 28 in, Display Screen Type LED, Resolution 4K, Input Type HDMI, Includes Cable Holder, Industrial PSU, Screw, Maximum Frequency 60 Hz, Maximum Operating Temperature 185 Degrees F, Maximum Viewing Angle 178 Degrees , Minimum Frequency 50 Hz, Minimum Operating Temperature 22 Degrees F, Operating Voltage 100/240V AC, Output Type HDMI, Overall Depth 15 in, Overall Height 26 in, Overall Width 1 7/8 in, Pixels 3840 x 2160, Power Consumption 40 W, Weight 17.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occ Snsr, PIR, 120/230/277V AC, Ivory (ODS0D-IDI)
- WEILER Weiler 804-21076 Sm-3-4 .0063-4In Dia P (804-21076)
- MIGHTY MAX BATTERY Power Patrol SLA0925 Replacement Battery 6V 7Ah (ML7-612111A)
- ILC Replacement For Lithonia Elb-1P21P2N Battery (ELB-1P21P2N)
- INVID TECH Hard Drive, For All Video Recorders (IHDDSS-8TB)
- INVID TECH Wall Mount, Fits Vision Series (IVM-DRWM4)
- INVID TECH Wall Mount, Fits Vision Series Cameras (IVM-PTZWALL1)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB6)
- INVID TECH PoE Switch, 24 Camera Inputs, Metal (VIS-LRPOE24-2)
- INVID TECH Junction Box, Fits Vision Series Cameras (IVM-JB6)
- BOSCH Expansion DVD Writer, Metal (DVR-XS-DVD)
- Invid Tech Closed Circuit TV Systems & Accessories