Shop All Closed Circuit TV Cameras
Invid Tech
Camera, Turret, 5 MP
Mfr # PAR-C5TIR28
Zoro # G401251138
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With DVRs
- Includes Drill Template, Mounting Hardware, Screws
- Camera Design Turret
- Lens Fixed
- Line Resolution 5 MP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # PAR-C5TIR28
- Zoro # G401251138
- Country of Origin China
- Category Closed Circuit TV Cameras
Dimensions
Depth (In.) | 3 23/32 in |
Width (In.) | 3 23/32 in |
IR Illuminator Wavelength | 850 nm |
Length (In.) | 3 23/32 in |
Focal Length (mm) | 2.8 mm |
Dia. (In.) | 3 29/64 in |
Height (In.) | 3 29/64 in |
Overall Height | 4 1/4 in |
Overall Diameter | 3 3/8 in |
Maximum Focal Length | 2.8 mm |
Description
Camera, Body Color White, Maximum Focal Length 2.8 mm, Camera Design Turret, Mounting Location Ceiling, Wall, Color Display Black and White, Color, Maximum Detection Distance 65 ft, Features UTC Function, Lens Type Fixed, Resolution 5MP, For Use With DVRs, Image Sensor 1/2.5 CMOS, Includes Drill Template, Mounting Hardware, Screws, Pixels 2592 x 1944, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included, IP Rating IP66, IR Illuminator Wavelength 850 nm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA WP Blackhawk Monocular, 10 x 25mm (AA12131)
- ILC Replacement for UPG D5731 OR 46019 (D5731 OR 46019 UPG)
- BATTERY CLERK AJC® FirstPower FP6100 Sealed Lead Acid - AGM - VRLA Battery (FIRSTPOWER-FP6100)
- PROMOUNTS Flat TV Wall Mount for TVs 13 in. - 47 in. Up to 55 lbs (FF22)
- INVID TECH IP Camera, Miniature Turret, 4MP HD Res. (VIS-P4TXIR28)
- INVID TECH Camera, Dome, 5 MP (ELEV-C5DRXIR28)
- INVID TECH IP Camera, Bullet, 4MP HD Resolution, Color (VIS-P4BXIRL4)
- INVID TECH IP Camera, Miniature Dome, 4MP HD Res., Wht (VIS-P4DRIR28)
- INVID TECH Camera, Bullet, 5 MP (PAR-C5BIR28)
- INVID TECH Camera, Dome, 5 MP (PAR-C5DRIR28)
- NUPIXX Dummy Security Camera, Ceiling Mount (3KNG9)
- Invid Tech Closed Circuit TV Systems & Accessories