Shop All Security Video Cameras
Invid Tech
Camera, Smoke Detect Cam, 2 MP
Mfr # ELEV-ALLPIR2
Zoro # G801253534
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Light Level (Lux) 0 lux
- Construction Plastic
- Focal Length (mm) 3.7 mm
- Includes Screws
- Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # ELEV-ALLPIR2
- Zoro # G801253534
- Country of Origin China
- Category Security Video Cameras
Dimensions
Focal Length (mm) | 3.7 mm |
Width (In.) | 2 3/4 in |
Height (In.) | 4 23/32 in |
Length (In.) | 3 1/32 in |
IR Illuminator Wavelength | 0 nm |
Depth (In.) | 3 1/32 in |
Maximum Focal Length | 3.7 mm |
Overall Height | 4 3/4 in |
Overall Length | 3 in |
Overall Width | 2 3/4 in |
Description
Camera, Body Color White, Maximum Focal Length 3.7 mm, Camera Design PIR, Maximum Viewing Angle 77.8 Degrees , Mounting Location Ceiling, Surface, Wall, Color Display Black and White, Color, Maximum Detection Distance 33 ft, Features UTC Function, Lens Type Fixed, Resolution 2MP, For Use With Analog HD Cameras, PIR Cameras, Housing Material Plastic, Image Sensor 1/2.8 CMOS, Includes Screws, Pixels 1920 x 1080, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTEL Heavy Duty Vehicle Code Reader (AL529HD)
- ULTRALAST Battery 2.4 Volt Nickel Cadmium Ultralast Cordless Phone Battery (BATT-904)
- SECURITY DOOR Exit Door Alarm, Delayed Egress, 75dB (1581SNDV)
- ALTRONIX PoE Transceiver, 2-1/2" D x 2-1/2" W, Blk (EBRIDGE1PCTX)
- INVID TECH IP Camera, 5W, Color (PAR-P5TXIR28-LC)
- INVID TECH IP Camera, 6W, Color (PAR-P5DRIR28-LC)
- INVID TECH POE Switch, 48V, Metal (VIS-LRPOE8-2A)
- INVID TECH Network Video Recorder (VN2A-32X16/32TB)
- INVID TECH IP Camera, 6W, Color (ELEV-P5PIR)
- INVID TECH Hybrid Recorder, 12V (PD1B-8NH)
- CAPTURE ADVANCE 4CH NVR/4CH POE 2TB (R2-NVR4C2TB)
- Invid Tech Closed Circuit TV Systems & Accessories