Shop All Security Video Cameras
Invid Tech
Camera, PIR, 2 MP
Mfr # ELEV-ALLSMOKE2
Zoro # G701253542
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IR Illuminator Wavelength 0 nm
- Width (In.) 4 45/64 in
- Detection Range 0 to 33 ft
- S/N Ratio (dB) More than 55
- Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # ELEV-ALLSMOKE2
- Zoro # G701253542
- Country of Origin China
- Category Security Video Cameras
Dimensions
IR Illuminator Wavelength | 0 nm |
Width (In.) | 4 45/64 in |
Depth (In.) | 4 45/64 in |
Dia. (In.) | 4 7/10 in |
Focal Length (mm) | 2.8 mm |
Height (In.) | 2 19/64 in |
Length (In.) | 4 45/64 in |
Overall Diameter | 120 in |
Maximum Focal Length | 2.8 mm |
Overall Width | 4 3/4 in |
Overall Height | 58 in |
Overall Length | 4 3/4 in |
Description
Camera, Body Color White, Maximum Focal Length 2.8 mm, Maximum Viewing Angle 110 Degrees , Mounting Location Ceiling, Surface, Wall, Color Display Black and White, Color, Maximum Detection Distance 33 ft, Features UTC Function, Lens Type Fixed, Resolution 2MP, For Use With Analog HD Cameras, Smoke Detector Cameras, Housing Material Plastic, Image Sensor 1/2.8 CMOS, Includes Screws, Pixels 1920 x 1080, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Nikon E200 Lamp Socket (E200 LAMP SOCKET)
- ILC Replacement for Motorola Cp200 TWO WAY Radio Battery (CP200 TWO WAY RADIO BATTERY MOTOROLA)
- DELL CONSUMER DW316 Ext USB Optical Drive, 429AAUQ (8J15V)
- MOTOROLA Battery Pack, Lithium Ion, 3.7V, 4 hr. (PMNN4434AR)
- INVID TECH Bullet Camera, Color, 4MP, Outdoor (VIS-P4MULTI160-WL)
- INVID TECH IP Camera, 5W, Color (PAR-P5TXIR28-LC)
- INVID TECH IP Camera, 6W, Color (ELEV-P5SMOKE)
- INVID TECH IP Camera, 4.5W, Color (VIS-P5DRIR28NH)
- INVID TECH Turret Camera, Black-White, 5MP, Day/Night (SEC-P5TXIR28NH-AIWL)
- INVID TECH IP Camera, 6W, Color (PAR-P8DRIR28-LC)
- UNIVIEW 2MP IR Bullet Network Camera 2.8mm Fixed Len, IR 30m, SD Card, H.265, Mic (IPC2122LB-AF28WK-G)
- Invid Tech Security Video Cameras