Shop All Closed Circuit TV Cameras
Invid Tech
Camera, Dome, 5 MP
Mfr # PAR-C5DRIR28
Zoro # G501246027
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DVRs
- Includes Drill Template, Mounting Hardware, Screws
- Camera Design Dome
- Lens Fixed
- Line Resolution 5 MP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # PAR-C5DRIR28
- Zoro # G501246027
- Country of Origin China
- Category Closed Circuit TV Cameras
Dimensions
IR Illuminator Wavelength | 850 nm |
Overall Height | 3 1/4 in |
Height (In.) | 3 1/4 in |
Depth (In.) | 4 11/16 in |
Length (In.) | 4 11/16 in |
Width (In.) | 4 11/16 in |
Dia. (In.) | 3 1/4 in |
Focal Length (mm) | 2.8 mm |
Overall Diameter | 3 1/4 in |
Maximum Focal Length | 2.8 mm |
Description
Camera, Body Color White, Maximum Focal Length 2.8 mm, Camera Design Dome, Mounting Location Ceiling, Wall, Color Display Black and White, Color, Maximum Detection Distance 65 ft, Features UTC Function, Lens Type Fixed, Resolution 5MP, For Use With DVRs, Image Sensor 1/2.7 CMOS, Includes Drill Template, Mounting Hardware, Screws, Pixels 2592 x 1944, Indoor/Outdoor Usage Indoor, Outdoor, Input Type No Inputs Included, IP Rating IP66, IR Illuminator Wavelength 850 nm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE CABLE, DISPLAYPORT, 3 FT (TRPP580003)
- ADD-ON Addon Avago Afbr-5715Apz Compatible Taa Compliant 1000Base-Sx Sfp (AFBR-5715APZ-AO)
- W BOX IP POE VIDEO OVER COAX-PA (0E-IPOC)
- CANON EOS 90D 32.5 SLR Cam Body Blk (3616C002)
- INVID TECH Camera, Turret, 5 MP (PAR-C5TIR28)
- INVID TECH Camera, Bullet, 5 MP (PAR-C5BIR28)
- INVID TECH IP Camera, Miniature Dome, 4MP HD Res., Wht (VIS-P4DRIR28)
- INVID TECH IP Camera, Miniature Turret, 4MP HD Res. (VIS-P4TXIR28)
- INVID TECH IP Camera, Bullet, 4MP HD Resolution, Color (VIS-P4BXIRA27135NH)
- INVID TECH IP Camera, Bullet, 4MP HD Resolution, Color (VIS-P4BXIRL4)
- ENS SERIES 8MP HD Turret Camera 2.8mm Fixed Lens (SCC48T6/28-K)
- Invid Tech Closed Circuit TV Systems & Accessories