Shop All Closed Circuit TV Cameras
Invid Tech
Camera, Dome, 5 MP
Mfr # ELEV-C5DRXIR28
Zoro # G301245992
product price: $73.35
/ea
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Analog HD Cameras
- Includes Screws
- Camera Design Dome
- Lens Fixed
- Line Resolution 5 MP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # ELEV-C5DRXIR28
- Zoro # G301245992
- Country of Origin China
- Category Closed Circuit TV Cameras
Dimensions
Width (In.) | 4 1/2 in |
Length (In.) | 4 1/2 in |
IR Illuminator Wavelength | 850 nm |
Depth (In.) | 4 1/2 in |
Dia. (In.) | 4 1/2 in |
Overall Height | 3 1/2 in |
Height (In.) | 3 1/2 in |
Focal Length (mm) | 2.8 mm |
Overall Diameter | 4 1/2 in |
Maximum Focal Length | 2.8 mm |
Description
Camera, Body Color White, Maximum Focal Length 2.8 mm, Camera Design Dome, Maximum Viewing Angle 102 Degrees , Mounting Location Ceiling, Surface, Wall, Color Display Black and White, Color, Maximum Detection Distance 65 ft, Features UTC Function, Lens Type Fixed, Resolution 2MP, 5MP, For Use With Analog HD Cameras, Image Sensor 1/2.5 CMOS, Includes Screws, Pixels 2592 x 1944, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included, IP Rating IP66, IR Illuminator Wavelength 850 nm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Two Way Radio, UHF, 4 Watts, 10 Channels (RDU4100)
- PROCELL AA Disposable Battery Pack, Alkaline (PXBP-STYLE-ILCO)
- HAMMOND 1U ADJ DEPTH 18-25 VENT SHELF (ADSV1825BK)
- SAMSUNG SSD Samsung Pm9A3 Mzql21T9Hcjr - Ssd - 1.92 Tb - U.2 Pcie 4.0 X4 Nvme (MZQL21T9HC)
- INVID TECH IP Camera, Miniature Dome, 4MP HD Res., Wht (VIS-P4DRIR28)
- INVID TECH IP Camera, Bullet, 4MP HD Resolution, Color (VIS-P4BXIRA27135NH)
- INVID TECH IP Camera, Bullet, 4MP HD Resolution, Color (VIS-P4BXIRL4)
- INVID TECH Camera, Dome, 5 MP (PAR-C5DRIR28)
- INVID TECH IP Camera, Miniature Turret, 4MP HD Res. (VIS-P4TXIR28)
- INVID TECH Camera, Turret, 5 MP (PAR-C5TIR28)
- SPECO TECHNOLOGIES IP Camera, Dome, 3.6mm, White Body (O2I562)
- Invid Tech Closed Circuit TV Systems & Accessories