Shop All Security Video Cameras
Invid Tech
Bullet Camera, Color, 4MP, Outdoor
Mfr # VIS-P4MULTI160-WL
Zoro # G107476668
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Required 12V DC
- Power Supply Included
- Focal Length 2.00 to 4.00mm
- Detection Range Up to 98 ft
- Camera Design Bullet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # VIS-P4MULTI160-WL
- Zoro # G107476668
- Country of Origin China
- Category Security Video Cameras
Dimensions
Focal Length | 2.00 to 4.00mm |
Minimum Focal Length | 4 mm |
Maximum Focal Length | 4 mm |
Description
IP Camera, Camera Design Bullet, Lens Type Fixed, Maximum Focal Length 4 mm, Resolution 4MP, Compatible Connector RJ45, Maximum Viewing Angle 180.1 Degrees , Minimum Viewing Angle 43.2 Degrees , Minimum Focal Length 4 mm, Maximum Detection Distance 98 ft, Image Sensor 1/2.9 CMOS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Silver Oxide Watch Battery SR712SW Low Drain Replace SB-DH, PK 5 (SR712SW)
- MIGHTY MAX BATTERY 12V 7AH Sealed Lead Acid Battery - T1 Terminals - for ZB-12-7 (ML7-121911111111011111106)
- STANLEY Fixed Wall Mount Equipment Shelf, for use with TV Mounts (ADS-200)
- RCA Antenna Rotator W/Remote (VH226E)
- INVID TECH IP Camera, 6W, Color (ELEV-P5PIR)
- INVID TECH Turret Camera, Black-White, 8MP, Day/Night (SEC-P8TXIR28NH)
- INVID TECH IP Camera, 4W, Color (VIS-P5BXIR4LC)
- INVID TECH IP Camera, 5W, Color (VIS-P5BXIR28NH)
- INVID TECH Network Video Recorder (VN2A-32X16)
- INVID TECH IP Camera, 5W, Color (PAR-P5TXIR28-LC)
- RING Stick Up Cam Plug-In White (8SW1S9-WEN0)
- Invid Tech Closed Circuit TV Systems & Accessories