Shop All Closed Circuit TV System Accessories
Invid Tech
6 TB Hard Drive, WD Purple
Mfr # IHDD-6TB
Zoro # G5057932
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 in
- Standards RoHS Compliant
- Includes Hard Drive
- Interface SATA 6 GB/sec
- Features Enhanced Workload Ratings, Field-Proven High Capacity, Industry Leading Storage, Low Power, High Efficiency
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Invid Tech
- MFR # IHDD-6TB
- Zoro # G5057932
- Country of Origin Thailand
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 1 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 4 in |
Details
Item | Hard Drive |
Standards | RoHS Compliant |
Includes | Hard Drive |
Interface | SATA 6 GB/sec |
Features | Enhanced Workload Ratings, Field-Proven High Capacity, Industry Leading Storage, Low Power, High Efficiency |
Accessory Type | Hard Drive |
Internal Memory Capacity | 6 TB |
Compatible with Series | Universal |
Compatible Surveillance Equipment | Digital/Network Video Recorder |
Description
Hard Drive, Compatible Surveillance Equipment Digital/Network Video Recorder, Compatible with Series Universal, Includes Hard Drive, Features Enhanced Workload Ratings, Field-Proven High Capacity, Industry Leading Storage, Low Power, High Efficiency, Interface SATA 6 GB/sec, Internal Memory Capacity 6 TB, Manufacturers Warranty Length 3 yr, Overall Height 1 in, Overall Width 4 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O2COOL DESKTOP FAN 5"" BATTERY (FD05004)
- MOTOROLA Battery Pack, NiMH, 7.2V, For Motorola (PMNN4063BR)
- QNAP 4 Bay 1U 12" Short Depth Rackm (TR-004U-US)
- ILC Replacement for Battery 12-8f2 Battery (12-8F2 BATTERY BATTERY)
- INVID TECH Power Supply, Input 110VAC, 8VA Rating (IPS-DCR16-8-2UL)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB4A)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB8)
- INVID TECH PoE Switch, 24 Camera Inputs, Metal (VIS-LRPOE24-2)
- INVID TECH Hard Drive, For All Video Recorders (IHDD-8TB)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-POLE1)
- DOUBLESIGHT Video Monitor, LCD, 10 in., 600p (DS-10U)
- Invid Tech Closed Circuit TV System Accessories