Shop All Automotive Battery Accessories
Inverters R Us
Victron Energy Lynx Power In Module, 16"W x 7"H, Blue, Aluminum
Mfr # LYN020102000
Zoro # G405797465
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Inverters R Us
- MFR # LYN020102000
- Zoro # G405797465
- UPC # 8719076022589
- Country of Origin India
- Category Automotive Battery Accessories
Description
Lynx power in - a modular dc bus bar, used to connect batteries to the lynx dc distribution system. The lynx power in module is used to connect batteries via an external fuse. It can be useful if you have multiple parallel strings. Due to the extremely high short circuit current potential of most battery banks, it is suggested to use an external fuse system with an appropriate fault current interruption rating (such as an nh hrc). The power in contains a negative and positive dc bus-bar with m8 bolts in which to connect batteries cables. It can take cables up to 22 mm in diameter through the bottom entry guides, and no limit via the two side connections.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA WATER INLET, 2-3/4IN PLASTIC FLANGE, WHITE, LEAD-FREE, CARDED (A01-0170LFVP)
- TIRE MECHANICS RESOURCE Nut Buster Torque Multiplier (TMR1474E)
- RACOR Repl Kit, Seal Service - 120 (RK10063)
- SLIME Dual Head Pencil Gauge, 10 to 150 PSI (2021-A)
- SCHUMACHER ELECTRIC Automatic Charger/Maintainer, 2/6A, 6V/12V (FR01236)
- SOUTHWIRE Wire Primary 16Ga100'Wht (55667923)
- MIDWEST FASTENER 5/16" x 5/8" x 4" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51047)
- SCHUMACHER ELECTRIC Battery Jump Starter, 12VDC, 12-3/8" W (SJ1332)
- MIDWEST FASTENER Rubber Battery Clip Insulator 4PK (70564)
- SAMLEX AMERICA INVERTERS CHARGERS ISOLATOR RV (SAM-1500-12)
- GROTE Battery Cable, Black, 2 ga., 100 ft. (82-5709)
- Inverters R Us Automotive Battery Accessories