Shop All Automotive Battery Chargers
Inverters R Us
Victron Energy IP67 Blue Smart Waterproof Battery Charger With Bluetooth 24V/12A (1), 120V NEMA 5-15
Mfr # BPC241215106
Zoro # G405634661
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inverters R Us
- MFR # BPC241215106
- Zoro # G405634661
- UPC # 8719076044871
- Country of Origin India
- Category Automotive Battery Chargers
Description
Blue smart ip67 charger 24/12(1) 120v nema 5-15 - the blue smart ip67 waterproof charger is the new professional battery charger with built-in bluetooth. The blue smart ip67 waterproof charger can be used on devices in your workshop and on motor vehicles, such as (classic) cars; motorbikes; boats and camper-vans. The seven-step charging algorithm gets the best out of your battery. The charger gives the battery the power it needs, maintains its health, ensures better performance... And a longer life. Unlike other brands, the blue smart ip67 charger waterproof will attempt to recharge a deeply-discharged battery by force-feeding it with a low current. Normal charging will then be resumed as soon as there is sufficient voltage across the battery terminals. Blue smart ip67 charger waterproof is equipped with built-in bluetooth, so the status of the charger and the battery can be checked on a smartphone, tablet or laptop. All settings of the charger can be configured with the victronconnect app.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILD-ALL Parts Washer, Sink on Drum; 30-Gallon Drum, Metal Flex Hose, Solvents (TKL-30)
- DILL AIR CONTROLS Dill TR572 ClampIn Tire Valve 100pk (DILTR572-100)
- ERICKSON 750 lb Aluminum Ramp Plates 1/4" Deck Plate 2"X8" (07200)
- BUYERS PRODUCTS 2.5 Inch Red Round Marker/Clearance Light With 7 LED (5622517)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger/Maintainer, 6A, 6V, 2A Maintain, LED Indicator Power on (SC1320)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger/Maintainer, 2A, 6V/12V, Clamp Quick Connect. (SP1296)
- MIGHTY MAX BATTERY 100 watt 12V poly Solar panel RV Camping Boat Dock Battery Charge (MAX3526009)
- ASSOCIATED Heavy Duty Commerical Portable Battery C (ASO6010B)
- SOLAR SOLAR SOLJNC950 Jump-N-Carry 12V Jump Starter - 2000 Peak Amps (SOLJNC950)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger/Engine Starter, 100A, 12V (SC1341)
- ILC Replacement Ezgo / Cushman / Textron 36 Volt Charger Ezgo TXT Electric TXT Fleet 2014 Golf Cart (36 VOLT CHARGER EZGO TXT FOR ELECTRIC TXT FLEET 2)
- Inverters R Us Automotive Battery Chargers