Shop All Automotive Battery Chargers
Inverters R Us
Victron Energy IP67 Blue Smart Waterproof Battery Charger With Bluetooth 12V/17A (1), 120V NEMA 5-15
Mfr # BPC121715106
Zoro # G305634617
product price: $230.99
/ea
Free Shipping & Returns
$230.99
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
- Brand Inverters R Us
- MFR # BPC121715106
- Zoro # G305634617
- UPC # 8719076044840
- Country of Origin India
- Category Automotive Battery Chargers
Description
Blue smart ip67 charger 12/17(1) 120v nema 5-15 - the blue smart ip67 waterproof charger is the new professional battery charger with built-in bluetooth. The blue smart ip67 waterproof charger can be used on devices in your workshop and on motor vehicles, such as (classic) cars; motorbikes; boats and camper-vans. The seven-step charging algorithm gets the best out of your battery. The charger gives the battery the power it needs, maintains its health, ensures better performance... And a longer life. Unlike other brands, the blue smart ip67 charger waterproof will attempt to recharge a deeply-discharged battery by force-feeding it with a low current. Normal charging will then be resumed as soon as there is sufficient voltage across the battery terminals. Blue smart ip67 charger waterproof is equipped with built-in bluetooth, so the status of the charger and the battery can be checked on a smartphone, tablet or laptop. All settings of the charger can be configured with the victronconnect app.
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
- SATCO Bulb, Halogen, 35W, MR16, Medium Base, MR, Flood (S4624)
- STROMBERG CARLSON 22IN ZIP GRIP - CHARCOAL FOR AM-250 & AM-255 (AM-ZIP22C)
- TIGER BRAND JACK POST 15GA 34""-55""H (J-S-55)
- WIX FILTERS Hyd Filter, 51861 (51861)
- ILC Replacement For ASSOCIATED 9425 (9425)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger, 12A, 6V/12V, 3A Maintain, Digital Display, LED Indicators. (SC1393)
- BATTERY TENDER Battery Tender 8V, 1.25A Battery Charger (022-0197)
- ILC Replacement Ezgo / Cushman / Textron 36 Volt Charger Ezgo TXT Electric TXT Fleet 2015 Golf Cart (36 VOLT CHARGER EZGO TXT FOR ELECTRIC TXT FLEET 2)
- NOCO Battery Charger, 10 A Input, 6 ft L Cable (GEN5X2)
- NOCO Battery Charger, 25 A Input, 6 ft L Cable (GENIUSPRO25)
- NOCO Charger (GENIUS5)
- Inverters R Us Automotive Chargers, Jumpers & Accessories