Shop All Automotive Battery Chargers
Inverters R Us
Victron Energy IP65 Blue Smart Battery Charger with Bluetooth, 24V/5A (1), 120V NEMA, ABS Plastic
Mfr # BPC240531104R
Zoro # G605634591
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inverters R Us
- MFR # BPC240531104R
- Zoro # G605634591
- UPC # 8719076044932
- Country of Origin India
- Category Automotive Battery Chargers
Description
Blue smart ip65 charger 24/5(1) 120v nema 1-15p retail - the blue smart ip65 charger is the new professional battery charger with built-in bluetooth. The blue smart ip65 charger can be used on devices in your workshop and on motor vehicles, such as (classic) cars; motorbikes; boats and camper-vans. The seven-step charging algorithm gets the best out of your battery. The charger gives the battery the power it needs, maintains its health, ensures better performance... And a longer life. Unlike other brands, the blue smart ip65 charger will attempt to recharge a deeply-discharged battery by force-feeding it with a low current. Normal charging will then be resumed as soon as there is sufficient voltage across the battery terminals. The charger comes with both crocodile clips and m8 eyelets - making it easy to connect to the battery. If you wish, you can leave it permanently connected. The blue smart ip65 is equipped with built-in bluetooth, so the status of the charger and the battery can be checked on a smartphone, tablet or laptop. All settings of the charger can be configured with the victronconnect app.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS 2" in x 150' ft Diamond Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Red (DOTC2/R-2x150)
- HALTEC Stabilizer, for 24.5 Rim (H-27245)
- ALLSTAR High Pressure Grease 4 oz Tube (ALL78246)
- ILC Replacement For GE GENERAL ELECTRIC GE 1835 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-1TRK-5)
- CRAFTSMAN 12V, 3A, Battery Charger & Maintainer, Charge Lithium Ion LifePO4 Standard & AGM Vehicle Batteries (CMXCESM260)
- INTEGRATED SUPPLY NETWORK Associated Equipment Timer For 6002B (611254)
- PROMARINER PRONAUTIC P BATTERY CHARGER (PRO MARINER) (63140)
- NOCO Charger (GENIUS5)
- MIGHTY MAX BATTERY 100 Watt 12V Solar Panel Battery Charger RV Boat Camping Off Grid (MAX3875014)
- BLUE SEA SYSTEMS Blue Sea 7608 BatteryLink® Charger (North America) - 12V - 20Amp - (7608)
- SCHUMACHER Manual Wheel Charger, 12/24V (DSR140)
- Inverters R Us Automotive Battery Chargers