Shop All Automotive Battery Chargers
Inverters R Us
Victron Energy IP22 Blue Smart Battery Charger w/Bluetooth, 12V/30A (3), 120V NEMA 5-15, ABS Plastic
Mfr # BPC123048102
Zoro # G705634538
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inverters R Us
- MFR # BPC123048102
- Zoro # G705634538
- UPC # 8719076052432
- Country of Origin India
- Category Automotive Battery Chargers
Description
Blue smart ip22 charger 12/30(3) 120v nema 5-15 - the blue smart ip22 charger is the new professional battery charger with built-in bluetooth. Bluetooth smart the blue smart ip22 charger is the wireless solution to monitor voltage and current, to change settings and to update the charger when new features become available. High efficiency with up to 94% efficiency, these chargers generate up to four times less heat when compared to the industry standard. And once the battery is fully charged, power consumption reduces to 0,5 watt, some five to ten times better than the industry standard. Adaptive 6-stage charge algorithm: test - bulk absorption - recondition float storage the blue smart charger features a microprocessor controlledadaptivebattery management. The adaptive feature will automatically optimize the charging process relative to the way the battery is being used. Storage mode: less maintenance and aging when the battery is not in use the storage mode kicks in whenever the battery has not been subjected to discharge during 24 hours. In the storage mode float voltage is reduced to 2,2v/cell (13,2v for a 12v battery) to minimize gassing and corrosion of the positive plates. Once a week the voltage is raised back to the absorption level toequalizethe battery. This feature prevents stratification of the electrolyte and sulfation, a major cause of early battery failure. Also charges li-ion batteries li-ion batteries are charged with a simple bulk absorption float algorithm. Fully discharged battery recovery function will initiate charging even if the battery has been discharged to zero volts. Will reconnect to a fully discharged li-ion battery with internal disconnect function. Night and low setting when in night or low mode, the output current is reduced to max. 50% of the nominal output and the charger will be totally noiseless. The night mode automatically ends after 8 hours. The low mode can be ended manually. Protected against overheating output cu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Creepers (3908A)
- WIX FILTERS Fuel Manager Filter, Wf10083 (WF10083)
- MOBILETRONIX CB Ant PowerStix Series 4ft Blk (216-70410)
- AGS Domestic Steel Brake Line, 3/16 x 51, BL-351 (BL-351)
- TOPDON Tornado90000 cuttingedge smart charger and stable power supply (T90000)
- KAPSCO MOTO Kapsco Moto TCBC-0612 1.0A 12 to 6V Smart Battery Trickle Charger Maintainer (TCBC-0612)
- SCHUMACHER ELECTRIC 100A Fully Automatic Starter & Charger (SC571329)
- NOCO Battery Charger, 50 A Input, 6 ft L Cable (GENIUSPRO50)
- ILC Replacement Ezgo / Cushman / Textron 36 Volt Charger Ezgo TXT Electric TXT Fleet 2015 Golf Cart (36 VOLT CHARGER EZGO TXT FOR ELECTRIC TXT FLEET 2)
- PROMARINER ProTournament 240 Elite Series3 2-Bank On-Board Marine Battery Charger (53242)
- ILC Replacement Ezgo / Cushman / Textron PRO FIT 36 Volt 18 AMP Battery Charger TXT Model Year 2004 (PRO FIT 36 VOLT 18 AMP BATTERY CHARGER TXT MODEL)
- Inverters R Us Automotive Chargers, Jumpers & Accessories