Inverters R Us

Victron Energy Color Control GX Retail, Blue, ABS Plastic


product price: $860.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Color control gx retail - the color control gx is the communication-centre of your installation. It offers at-a-glance live information, and lets you control all products connected to it. Full system control is gained - almost anywhere in the world - by accessing your color control gx using our free-to-use victron remote management portal (vrm). At a single touch, color control gx provides an instant overview of your system: battery state of charge; present power consumption; power harvest from pv; power provision from mains/generator. Victron remote management (vrm) provides you with full access to the very extensive controls and settings of all system-components which are connected to either your ccgx or venus gx. It allows remote user and installer login - from anywhere, at anytime. This powerful application also provides for hassle-free diagnostic checks and analysis of archived information. The color control gx can be programmed to auto-start your generator - triggered by low-voltage; high-demand; or battery state of charge. It can be further tailored to delay ignition until the end of 'quiet' periods - avoiding accidental nuisance at dead of night. The color control gx manages energy storage systems. It keeps back-up batteries at 100% ; kicks-in during power-cuts; and diverts excess (solar) power to self-consumption - saving you money. Planning a trip? remote monitoring of your color control gx allows you to make sure your boat or motorhome are ready to go. Color control gx also allows you to talk to connected equipment from other manufacturers.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.