Shop All Automotive Battery Accessories
Inverters R Us
Victron Energy BlueSolar Charge Controller, MPPT 150/100-Tr Screw Connection VE.Can, Blue, Aluminum
Mfr # SCC115110420
Zoro # G905779749
product price: $1,365.99
/ea
Free Shipping & Returns
$1,365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inverters R Us
- MFR # SCC115110420
- Zoro # G905779749
- UPC # 8719076049852
- Country of Origin India
- Category Automotive Battery Accessories
Description
Bluesolar mppt 150/100-tr ve.can - a solar charger gathers energy from your solar panels, and stores it in your batteries. Using the latest, fastest technology, bluesolar maximises this energy-harvest, driving it intelligently to achieve full charge in the shortest possible time. Bluesolar maintains battery health, extending its life. By constantly monitoring the voltage and current output of your solar (pv) panels, mppt technology ensures that every drop of available power is rinsed out of your panels, and harvested for storage. The advantage of this is most noticeable when the sky is partially clouded, and light intensity is constantly changing. Remotely control and monitor the extensive features of your bluesolar mppt charger by attaching a bluetooth dongle and pairing it with your smartphone or other device via victronconnect. If your installation is connected to the internet victron remote management portal (vrm) provides access to the full power of your mppt, anytime, anywhere; both services are free to use. For remote installations - even when there is no internet connection or phone signal nearby - you may be able to monitor your mppt by bluetooth-pairing with a lorawan(long-range wide area network) device, available optionally.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 5/8 x 4.0 Inch Clear Zinc Hitch Pin Assembly With Spring Clip (HP625SC)
- DORMAN Suspension Control Arm Bolt - Front Lower, 13503 (13503)
- CURT Flat Cnnctr 5-Way Sckt w/60" Wires, 58530 (58530)
- EXTREME MAX Extreme Max 3005.4158 Universal Aluminum Downrigger Bracket for Tracker Versatrack Systems (3005.4158)
- GROTE Micro2 Fuse, 15A, PK5 (82-ANT-15A)
- GROTE Battery Cable, Black 3/0 ga., 50 ft. (82-5715)
- FJC Parrot Clamp, 20 ft. Cables, 4Ga, 600A (45234)
- ILC Replacement For FLOW RITE BAMS630 (BA-MS-630)
- GROTE Vinyl Insul. Steel Clamps, 1/4", PK100 (83-7007)
- ASSOCIATED EQUIPMENT Battery Charger, Automatic Boosting, Charging, Maintaining For Batt. Volt.: 6, 12 (ESS6008)
- KNAPE & VOGT Knape & Vogt Kv8400 B26 Wh 26 In. Full Extension Precision Drawer Slide - White (KV8400 B26 WH)
- Inverters R Us Automotive Battery Equipment