Shop All Automotive Battery Accessories
Inverters R Us
Victron Energy Argo Fet Battery Isolators, 100-2, Two Batteries, 100A, Retail Packaging, Blue, Alum.
Mfr # ARG100201020R
Zoro # G905779732
product price: $184.99
/ea
Free Shipping & Returns
$184.99
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
- Brand Inverters R Us
- MFR # ARG100201020R
- Zoro # G905779732
- UPC # 8719076019022
- Country of Origin India
- Category Automotive Battery Accessories
Description
Similarly to diode battery isolators, fet isolators allow simultaneous charging of two or more batteries from one alternator (or a single output battery charger), without connecting the batteries together. Discharging the accessory battery for example will not result in also discharging the starter battery. In contrast with diode battery isolators, fet isolators have virtually no voltage loss. Voltage drop is less than 0,02 volt at low current and averages 0,1 volt at higher currents. When using argo fet battery isolators, there is no need to also increase the output voltage of the alternator. Care should taken however to keep cable lengths short and of sufficient cross section.
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
- PERFORMANCE TOOL 1-1/2 Ton Scissor Jack Jack-Scissor, W1600 (W1600)
- X-TRA SEAL Tire Probe Awls, 6 In. (14-211)
- DORMAN Hood Prop Rod Grommet, Dorman 45888 (45888)
- LIFT-ALL Recovery Strap, 12Inx16Ft, Yellow (RS1812NGX16)
- GROTE Low Profile Mini Fuse, 10A, PK5 (82-ANS-10A)
- BATTERY DOCTOR Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12 (20069)
- SCHUMACHER ELECTRIC Automatic Charger/Maintainer, 2/6A, 6V/12V (FR01236)
- WESTWARD Booster Cable, LD, 10 AWG, 12 Ft, Std Jaw (5RXG6)
- SCHUMACHER ELECTRIC Battery Charger, 120VAC, 10-25/64" W (SC1308)
- GROTE Maxi Fuse, 30A (82-ANX-30A)
- OPTIMATE OptimMate DC to DC TM-500, 6-step 12V/12.8V 2A sealed DC to DC battery saving charger & maintainer (TM-500V3)
- Inverters R Us Automotive Battery Accessories