Shop All Automotive Battery Accessories
Inverters R Us
Victron Energy AC Current Sensor, Single Phase, 40A Max, Black, ABS Plastic
Mfr # CSE000100000
Zoro # G805779757
product price: $90.49
/ea
Free Shipping & Returns
$90.49
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
- Brand Inverters R Us
- MFR # CSE000100000
- Zoro # G805779757
- UPC # 8719076022107
- Country of Origin India
- Category Automotive Battery Accessories
Description
Ac current sensor - single phase - max 40a - use the ac current sensor to measure and visualise the solar production of a pv inverter. The measurements will be visible on the gx device and on the vrm portal. The sensor is a simple external current sensor, which measures ac current. Together with the voltage measurements is calculated into apparent power (va) and energy (kwh). The sensor can be wired to either the aux input or the temperature-input of multi and quattro inverter/chargers. The ac current sensor is one out of multiple options to visualise the solar yield in a victron system.
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
- ZONE OFFROAD 76-86 JEEP CJ 4IN FRONT SWAY BAR LINKS (ZONJ4502)
- GATES Radiator Hose, 1 1/4 ID x 3 Ft, EPDM (24220)
- SKF Shaft Seal, 2-3/8 x 3-11/32 x 3/8", CRWA1, NBR (23702)
- ECCO Led Beacon Reflex 1224Vdc 15 Flash (7160CC)
- GROTE Shrink Tube, Dual Wall, 1/4" X 6", PK6 (84-4000)
- GROTE Metri Pack 280 Connector, 20-18 Ga, F, PK10 (84-2027)
- GROTE Battery Hold Down, 8 5/8" X 3/4" (84-9320)
- VICTRON ENERGY smallBMS (BMS400100000)
- GROTE Bullet Connector, 12-10 Ga, .195", PK100 (83-2560)
- GROTE Quick Disconnect, 20-14G, .25", PK50 (83-2896)
- SCHUMACHER Benchtop Battery Charger, Automatic, Charging, Maintaining, For Batt. Volt.: 12 (DSR117)
- Inverters R Us Automotive Battery Equipment