Shop All Kitchen Cabinets
Inval
Kitchen/Microwave Storage Cabinet 23.6 in. W x 16.9 in. D x 47 in. H in White and Vienes Oak
Mfr # GCM-060
Zoro # G900461328
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Inval
- MFR # GCM-060
- Zoro # G900461328
- Country of Origin Colombia
- Category Kitchen Cabinets
Description
Galley Microwave/Kitchen Storage Cabinet by Inval® finished in a rich “White/Vienes” laminates in durable melamine which is stain, heat and scratch resistant. Constructed from manufactured wood. Features a functional modern design that is an excellent choice for your home . It includes one (1) large drawer with metal drawer glides and two (2) bottom doors mounted with concealed European hinges, and have adjustable shelves. These storage areas are ideal for easy storage of all your kitchen needs. The large work area with the convenient pass-through cable is ideal for your microwave and/or coffee maker.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION SCREEN & SECURITY PROD Nan 36 NAT WD Scr Door (3952NA3068)
- ZORO SELECT Torsion Spring, 270 Deg, 0.353OD, PK6 (3HPJ9)
- DEXTER BY SCHLAGE Manual Hydraulic DCM1000 Series Medium Duty Surface Door Closers Surface Door Closer Medium Duty (DCM1000-STD-FULL-RW/PA DB)
- EKENA MILLWORK 80" Bottom Width x 82 1/2" Top Width x 3 7/8"H x 1/4"P Stockport Crosshead (CRH04X80ST)
- INVAL Kitchen/Microwave Storage Cabinet 23.6 in W x 17.1 in. D x 71 in. H in White (AL-3613)
- INVAL Kitchen Storage Cabinet 24 in. W x 66 in. H x 20 in. D in Washed Oak (AL-2113)
- INVAL Kitchen/Microwave Storage System (KS-GP1)
- INVAL Kitchen Storage Cabinet 23.6 in. W x 14.6 in. D x 67 in. H White and Vienes Oak (AL-3413)
- INVAL Kitchen/Microwave Storage Cabinet 23.62 in. W x 15.35 in. D x 66.14 in. H in White (GCM-043)
- INVAL Kitchen/Microwave Storage Cabinet 23.6 in.W x 16.9 in. D x 67 in. H in White and Vienes Oak (AL-3513)
- COASTER Coaster 950185 4 Shelf Corner Curio Cabinet with Windowpane - Style Door Fronts (950185)
- Inval Kitchen Cabinetry