Shop All Kitchen Cabinets
Inval
Kitchen Storage Cabinet System 20.5 in. D x 40.2 in. W in White
Mfr # GCM-064 Box 1 of 2
Zoro # G301978623
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Inval
- MFR # GCM-064 Box 1 of 2
- Zoro # G301978623
- UPC # 7707036538325
- Country of Origin Colombia
- Category Kitchen Cabinets
Description
Two (2) Piece Kitchen Storage Cabinets by Inval®, finished in a rich “White” laminate. This unit includes a large two (2) door/three (3) drawer storage cabinet with a large stainless steel surface for placement of coffee maker, toaster, coffee service sets, etc. It also includes a one (1) door/two (2) shelf wall mounted cabinet for your microwave, toaster oven, etc. It features an open shelf space for storage of essentials. All doors are have European style concealed hinges. Doors and drawers feature brushed metal handles. Constructed from manufactured wood laminated on both sides with durable melamine which is stain, heat and scratch resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX FORT Keyless Wing-Handle Cam Locks, Straight For Material Thickness 15/64 in (MFWTT058)
- PEMKO Door Frame Weatherstrip, Aluminum, 7 ft. L (GG2815CM84)
- MARLBORO 1" W x 5-29/32" H Mill Stainless Steel Weld-On Hinge (4PPT8)
- HARDWARE RESOURCES 125° 1/2" Overlay Cam Adjustable Self-close Face Frame Hinge without Dowels (22855-10)
- INVAL Kitchen/Microwave Storage System (KS-GP1)
- INVAL Kitchen/Microwave Storage Cabinet 23.6 in. W x 17.1 in. D x 50 in. H in White (GCM-061)
- INVAL Kitchen/Microwave Storage System (KS-GP2)
- INVAL Kitchen/Microwave Storage Cabinet 23.62 in. W x 15.35 in. D x 66.14 in. H in White (GCM-043)
- INVAL Kitchen/Microwave Storage Cabinet 23.6 in W x 17.1 in. D x 71 in. H in White (AL-3613)
- INVAL Kitchen/Microwave Storage Cabinet 35.04 in. W x 15.35 in. D x 66.14 in. H in Smoke Oak (GCM-063)
- BASICWISE Kitchen Pantry Storage Cabinet with Drawer, Doors and Shelves, White (QI003952L)
- Inval Kitchen Cabinetry