Shop All Kitchen Cabinets
Inval
Kitchen Storage Cabinet 23.6 in. W x 14.6 in. D x 67 in. H White and Vienes Oak
Mfr # AL-3413
Zoro # G400461286
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inval
- MFR # AL-3413
- Zoro # G400461286
- Country of Origin Colombia
- Category Kitchen Cabinets
Description
Galley Series Kitchen Storage Cabinet by Inval®, finished in a rich “White/Vienes” laminates in durable melamine which is stain, heat and scratch resistant and is constructed from manufactured wood. This large storage cabinet features four (4) doors mounted with European style concealed hinges and embellished with brushed metal knobs plus adjustable interior shelves that offer ample storage space. This cabinet is just the right size to provide excellent storage. Our unit is equipped with anti-tilt hardware.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON DOOR PULL HNDSFREE 5"" SS (4120-630)
- MARKS Marks: Ornamental Iron Mortise Locksets Thinline Series, Entry Function, Dbl Cyl, (MRK-2750C/3-LH)
- DORMA Door Closer Arms (MOD PH 689)
- ADAMS RITE Adams Rite 7400 Series Electric Strikes, 12, 16, 24 VAC/VDC Voltage, (74R2-121)
- INVAL Kitchen/Microwave Storage Cabinet 23.6 in. W x 17.1 in. D x 50 in. H in White (GCM-061)
- INVAL Kitchen/Microwave Storage System (KS-GP2)
- INVAL Kitchen/Microwave Storage Cabinet 23.62 W x 14.9 6 D x 32.87 in.H in Laricina White (MM-0207)
- INVAL Kitchen/Microwave Storage System (KS-GP1)
- INVAL Kitchen/Microwave Storage Cabinet 23.62 in. W x 15.35 in. D x 66.14 in. H in White (GCM-043)
- INVAL Kitchen/Microwave Storage Cabinet 35.04 in. W x 15.35 in. D x 66.14 in. H in Smoke Oak (GCM-063)
- TUHOME Pamplona Double Kitchen Pantry, Double Door, Four Legs, Four Shelves, Light Oak/White (ADB7160)
- Inval Kitchen Cabinetry