Shop All Food Service Carts
Inval
Kitchen Cart in Washed Oak with Stainless Steel top 46.8 in. W x 33.8 in. H x 19.7 in. W
Mfr # CR-1907
Zoro # G600461192
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Inval
- MFR # CR-1907
- Zoro # G600461192
- Country of Origin Colombia
- Category Food Service Carts
Description
Mobile Kitchen Cart by Inval® finished in a rich “Washed Oak" laminate with a Stainless Steel Top. This unit offers an ample stainless steel top work space, making it perfect for food preparation. It features two (2) utility drawers with brushed metal handles and two (2) shelves for extra storage. The cart sits atop four casters for easy mobility. Constructed from manufactured wood laminated on both sides with durable melamine which is stain, heat and scratch resistant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Wrapped Disposable Fork, White, Medium Weight, PK1000 (FMP23C)
- FRYMASTER Thumb Screw 1/4 X 1.37 (8090171)
- IMPERIAL COOKING EQUIPMENT Safety Thermostat Lcc, 5/16 X 3-1/2, 36 (1177)
- KINGSFORD Kaddy Plastic Charcoal Dispenser 19 L X 10 in. W 1 (08804B)
- INVAL Kitchen Cart in White with Stainless Steel top 46.8 in. W x 33.8 in. H x 19.7 in. W (CR-1307)
- BAXTON STUDIO Meryland White Modern Kitchen Island Cart (66-5408)
- FABULAXE Wood Serving Bar Cart Tea Trolley with 2 Tier Shelves and Rolling Wheels, Silver, White and Gray (QI003776.GY)
- LUXOR/H. WILSON Tray-Shelf Carts - 32inWx24inD Shelf - 38-1/2inH - Black (TC11-B)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 3 Shelf, 21"x33" (744)
- LAKESIDE Allergen Awareness Stainless 3 Shelf Cart; 300 Lb Capacity, 18"x27" (322A)
- EFFIZIENT 2-sided Grocery Cart with 5 shelves (EF745-FC)
- Inval Food Service Carts