Shop All Industrial Storage Cabinets
Inval
Garage Storage Cabinet
Mfr # GM-2140 Box 1 of 2
Zoro # G401978622
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inval
- MFR # GM-2140 Box 1 of 2
- Zoro # G401978622
- UPC # 7707036538523
- Country of Origin Colombia
- Category Industrial Storage Cabinets
Description
KratosTM Series Garage Storage Cabinet , finished in a rich “Dark Gray/Maple” laminates in durable melamine which is stain, heat and scratch resistant and is constructed from industrial grade manufactured wood. This large storage cabinet features four (4) doors mounted with European style concealed hinges and embellished with brushed metal handles plus adjustable interior shelves that offer ample storage space. This cabinet is just the right size to provide excellent storage. The unit is conveniently equipped with adjustable, easy to level feet. Our unit is equipped with anti-tilt hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Shelf Kit (1070999-GT1)
- QUANTUM STORAGE SYSTEMS 20 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 6 in H, 11-5/8 in L, Yellow, 12 PK (K-QSB201YL-12)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2717-12)
- DURHAM MFG Shop Desk, 39 x 55-1/2 x 29 In, Gray (SFWS-392955-95)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7114SD)
- SANDUSKY LEE Wall Cabinet, Charcoal, Cap. 200 lb, Keyed (WA11301226-02)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EA4R462472-09)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J1878ABK)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFA3)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-V-244)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary (2504-4S-95)
- Inval Industrial Storage Cabinets