Shop All Cabinet Workbenches
Inval
Garage Storage Cabinet 31.5 in. W x 34.65 in. H x 19.69 in. D 2-Shelves in Dark Gray/Maple
Mfr # GM-1740
Zoro # G700461276
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Inval
- MFR # GM-1740
- Zoro # G700461276
- Country of Origin Colombia
- Category Cabinet Workbenches
Description
KratosTM Series Garage Storage Cabinet with 1-Drawer/2-Doors by Inval®, finished in rich “Dark Gray/Maple” laminates. This unit features a large work surface with plenty of space for all your ongoing projects. It has a large drawer with metal drawer glides to store smaller items while keeping them readily available. For additional storage there are two (2) doors with 2 interior shelves/1 adjustable, that offer ample storage space. Drawer and doors are embellished with large brushed metal handles, and doors feature European style concealed hinges. This unit is conveniently equipped with adjustable, easy to level feet. Constructed from manufactured wood laminated on both sides with durable melamine which is stain, heat and scratch resistant. Assembly is Required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 24x30 Rolling Prep Table with Stainless Steel Top (AMG WT-2430-WHEELS)
- FINISH THOMPSON. Finish Thompson 40 Drum Pump Kit, Polypro Pump Tube with SS Shaft, 115V, (DEFP019)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular 1/2" Mesh Size, Stainless Steel (00-00363278-38)
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 6 Shelves, Silver, Depth: 18" (6TCOM1848SR)
- JAMCO Mobile Workbench Cabinet, 1400 lb., 25 In. (JD236P500GP)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2211A-LU-95)
- JAMCO Mobile Workbench Cabinet, 27 In. L (YY236U500)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 21 In. (YZ136U500)
- MANHATTAN COMFORT Fortress 6- Piece Garage Set (6-GGGG-WH)
- TENNSCO Mobile Service Bench, 48 In. L, 25 In. W (MB-5-2545)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 72 in W, 34 in Height (WWC-3672)
- Inval Cabinet Workbenches