Shop All Desks
Inval
Desk, 29.5 in D, 55 in W, 31.5 in H, Laminate, Laricina White, Melamine
Mfr # ES-3403
Zoro # G300461195
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Desk
- Overall Width 55 in
- Overall Depth 29.5 in
- Overall Height 31.5 in
- Color Laminate, Laricina White, Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 55 in |
Overall Depth | 29.5 in |
Overall Height | 31.5 in |
Details
Type | Desk |
Item | Curved Top Desk - 2-Drawer |
Color | Laminate, Laricina White, Melamine |
Material | Metal Slide, Plastic Glide; Engineered Wood |
Number of Drawers | 2 |
Weight | 80.73 lbs |
Assembled/Unassembled | Unassembled |
Handle | Chrome Metal |
Features | Glide, Modesty Panel, Durable, Heat Resistant, Stain Resistant, Scratch Resistant, Edge Banding, Drawer Extension |
Application/Usage | Office, Home |
Drawer Type | Utility, File |
Description
Laura Collection Curved Desk by Inval® finished in a rich “Washed Oak” laminates in durable melamine which is stain, heat and scratch resistant. Constructed from manufactured wood. This desk features a large curved top providing a spacious work surface which will create a perfect addition to your home office or office. It includes a laminated modesty panel, open storage shelf, one accessory drawer with slides, and one file drawer both with brushed metal handles. The file drawer has full extension slides which accommodates letter sized files. Square plastic sliders protect the unit and allow for easy mobility when cleaning or rearranging your room décor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 35" W, White, Vinyl (493N79)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 70"L, L Shape, Work, Laptop, Metal, Brown (I 7304)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J581)
- HOMELEGANCE Jerrick Night Stand, Brown (1957-4)
- INVAL Corner Computer Desk 85.5 in. W Washed Oak 2 -Drawer with File Storage (ET-3415)
- INVAL Corner Computer Desk 59.45 in. W Smoke Oak 2 -Drawer with Keyboard Tray (ET-4415)
- INVAL Multi-Level Writing Desk 47.2 in. W Rectangular Tobacco Chic with One Drawer (ES-14803)
- INVAL Computer Desk 47 in. W Rectangular Washed Oak 2 Drawer with Keyboard Tray (ES-15103)
- INVAL Computer Desk 47 in. W Rectangular Smoke Oak 2 Drawer with Keyboard Tray (ES-15003)
- INVAL Computer Credenza WorkCentre 71.1 in. H 3-Drawer in Smoke Oak (CE-7501)
- OFFICESOURCE OS Laminate Collection Desk Shell (PLT4172ES)
- Inval Desks