Shop All Computer Workstations
Inval
Computer WorkCentre w/Hutch 59.45 in. W Washed Oak Rectangular 2 -Drawer
Mfr # CC-5901
Zoro # G800461237
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features CPU Compartment, Heat Resistant, Glide, Stain Resistant, Durable, Scratch Resistant
- Dimensions 53.4" Height x 49.8" Width x 18.5" Depth
- Product Type Workstation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inval
- MFR # CC-5901
- Zoro # G800461237
- Country of Origin Colombia
- Category Computer Workstations
Dimensions
Dimensions | 53.4" Height x 49.8" Width x 18.5" Depth |
Details
Features | CPU Compartment, Heat Resistant, Glide, Stain Resistant, Durable, Scratch Resistant |
Product Type | Workstation |
Description
Laura Collection Computer Work center w/Hutch by Inval® finished in a rich “Washed Oak” laminates. This unit offers an ample work surface making perfect for any home office or office. One pedestal has two accessory drawers with metal slides and a concealed storage compartment. The other pedestal is an open compartment for storage or a CPU. It includes a pull-out keyboard shelf with metal slides with brushed metal handles and risers. The hutch features three shelves to accommodate accessories. Both pedestals have plastic base gliders to protect the unit when moving it. Constructed from manufactured wood laminated on both sides with durable melamine which is stain, heat and scratch resistant. Assembly required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS USB Device Interface, Scout (OH-30268984)
- ZEUS BATTERY PRODUCTS 3.2V 1500MAH LIFEPO4 BATTERY (PCIFR18650-1500)
- BRADY BLACK BADGE HOLDER (95075)
- PYLE 1.5" Aluminum Horn Driver 8 Ohm 1-3/8" X 18 Tpi (PDS122)
- INVAL Computer WorkCentre w/Hutch 48.39 in. W Smoke Oak Rectangular 2 -Drawer with Open Storage (CC-7701)
- INVAL Computer WorkCentre w/Hutch 50.77 in. W Espresso Rectangular 3 -Drawer (CC-4301)
- INVAL Computer WorkCentre - Washed Oak/Beech (AM-16423)
- INVAL Computer WorkCentre w/Hutch 47.24 in. H Smoke Oak Rectangular 1 -Drawer (CC-6701)
- INVAL Computer Workstation (ET-5615)
- INVAL Computer WorkCentre w/Hutch 47.24 in. W Espresso Rectangular 1 -Drawer with Keyboard Tray (CC-2501S)
- NEW CASTLE SYSTEMS Newcastle Systems PC Series Mobile Powered Workstation, 35.5"W x 26"D, 100AH SLA Battery (PC510GBL)
- Inval Computer Workstations