Shop All Computer Workstations
Inval
Computer WorkCentre w/Hutch 48.39 in. W Smoke Oak Rectangular 2 -Drawer with Open Storage
Mfr # CC-7701
Zoro # G900461175
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Inval
- MFR # CC-7701
- Zoro # G900461175
- Country of Origin Colombia
- Category Computer Workstations
Description
Computer Work center w/Hutch by Inval® finished in a rich “Smoke Oak” laminates. This unit offers an ample work surface making perfect for any home office or office. One pedestal has two accessory drawers with metal slides and a concealed storage compartment. The other pedestal is an open compartment for storage or a CPU. It includes a pull-out keyboard shelf with metal drawer glides, brushed metal handles and risers. The hutch features three shelves to accommodate accessories. Both pedestals have plastic base gliders to protect the unit when moving it. Constructed from manufactured wood laminated on both sides with durable melamine which is stain, heat and scratch resistant. Assembly required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Orion-Tr Smart 12/24-10A (240W) Isolated DC-DC charger (ORI122424120)
- BATTERY CLERK AJC® Power-Sonic PS-6100-F2 Sealed Lead Acid - AGM - VRLA Battery (POWER-SONIC-PS-6100-F2)
- ENERGIZER Coin Cell, 377, 1.5V (377BPZ)
- MIGHTY MAX BATTERY YTX14AHL 12V 12Ah Battery for Honda 750 CB750SC Nighthawk 1982-1983 (YTX14AHL29)
- INVAL Computer WorkCentre - Washed Oak/Beech (AM-16423)
- INVAL Computer WorkCentre w/Hutch 50.77 in. W Espresso Rectangular 3 -Drawer (CC-4301)
- INVAL Computer WorkCentre w/Hutch 47.24 in. W Espresso Rectangular 1 -Drawer with Keyboard Tray (CC-2501S)
- INVAL Computer WorkCentre w/Hutch 47.24 in. H Smoke Oak Rectangular 1 -Drawer (CC-6701)
- INVAL Computer Workstation (ET-5515)
- INVAL Computer Workstation (ET-5615)
- GLOBAL INDUSTRIAL Height Adjustable Anti-Theft Mobile Laptop Computer Workstation Security Cart, Silver (695421)
- Inval Computer Workstations