Shop All Desks
Inval
Computer Desk, 30 in H, Engineered Wood, Metal
Mfr # ES-3303
Zoro # G900461298
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Computer Desk
- Overall Height 30 in
- Finish Laminated, Laricina White, Chrome, Melamine
- Material Engineered Wood, Metal
- Number of Drawers 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 30 in |
Table Top Depth | 20.50 in |
Table Top Width | 47.25 in |
Details
Type | Computer Desk |
Item | Computer Desk |
Finish | Laminated, Laricina White, Chrome, Melamine |
Material | Engineered Wood, Metal |
Number of Drawers | 3 |
Weight | 68.58 lbs |
Shape | Rectangle |
Includes | Base |
Assembled/Unassembled | Unassembled |
Edge Type | Banded |
Features | Durable, Heat Resistant, Scratch Resistant, Stain Resistant, Modesty Panel |
Application/Usage | Home, Office |
Description
Writing Desk by Inval® finished in a rich “Washed Oak” laminates. This writing desk has a functional modern design and is an excellent choice for home office or office. The top features a 1.5mm edge banding. There are three accessory drawers with brushed metal round knobs and metal slides. The writing surface sits on a frame showcasing the one-piece sleek legs for the stylish finished look. Constructed from manufactured wood laminated on both sides with durable melamine which is stain, heat and scratch resistant. Assembly required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Barstool, Mahogany Wood (XU-DG-W0006BAR-MAH-GG)
- PYRAMID 11-7/16" Digital Master Wall Clock, Black (41357G)
- WESTPOINT HOSPITALITY BLANKET QUEEN 90X90 NATURAL (1B07333)
- BIGGIES SCENES Window Well Scenes-Path, 100 in wide x 60 in high (BG-WW-PTH-100)
- INVAL Corner Computer Desk 85.5 in. W Washed Oak 2 -Drawer with File Storage (ET-3415)
- INVAL Computer Desk 48.94 in. W Espresso Rectangular 4 -Drawer with File Storage (ES-0403)
- INVAL Computer Credenza WorkCentre 71.1 in. H 3-Drawer in Smoke Oak (CE-7501)
- INVAL Curved Top Desk 55.12 in. W x 19.69 in. D x 29.53 in. H in Smoke Oak (ES-12903)
- INVAL Computer Desk 47 in. W Rectangular Washed Oak 2 Drawer with Keyboard Tray (ES-15103)
- INVAL Corner Computer Desk 59.45 in. W Smoke Oak 2 -Drawer with Keyboard Tray (ET-4415)
- SAUDER Harvey Park L-Desk Pacific Maple , Strong and lightweight 1 in. panel construction (433260)
- Inval Desks