Shop All Accent Furniture and Storage
Inval
Armoire/Wardrobe 31.5 in W x 18.3 in D x 63 in H in Espresso
Mfr # AM-2823
Zoro # G300461218
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Inval
- MFR # AM-2823
- Zoro # G300461218
- Country of Origin Colombia
- Category Accent Furniture and Storage
Description
Wardrobe/Armoire by Inval® finished in a rich “Espresso” laminates in durable melamine which is stain, heat and scratch resistant. Constructed from manufactured wood The unit has a functional design and is an excellent choice for your home or home office. It features four doors with brushed chrome metal handles, a full width hanging bar that provides spacious area for hanging your wardrobe and two top shelves for additional storage. The unit sits on four plastic floor gliders for easy repositioning.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Drain Adaptor Kit (26267-1)
- SAFCO Big and Tall Chair, Bonded Leather, 19" to 23"Height, Loop Arms, Black (3504BL)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Putty (3085PY)
- ALERA Racing Style Ergonomic Gaming Chair, Supports 275 lb, 15.91" to 19.8" Seat Height, Black/Gray (BT51593GY)
- INVAL Corner Bookshelf Wall Unit 47.24 in. H 3-shelf in Smoke Oak (BE-12704)
- INVAL Corner Wall Unit 31.5 in.W Washed Oak Wood 2-shelf (GM-1540)
- INVAL Corner Bookshelf Wall Unit 70.9 in. H 5-shelf in Washed Oak (BE-13104)
- INVAL Armoire/Wardrobe 36.6 in W x 17.5 in D x 71.2 in H in Espresso (AM-B223)
- INVAL Corner Bookshelf Wall Unit 31.8 in. H 2-shelf in Smoke Oak (BE-12604)
- CAROLINA Regan Adjustable Crank Accent Table, Elm & Gold (CF3931ELMGLD)
- BAXTON STUDIO Silas Modern Industrial Natural Brown Finished Wood and Black Metal 2Drawer Console Table (221-12491-ZORO)
- Inval Accent Furniture and Storage