Inval ET-3215 Computer Work Station L Shaped
Mfr # ET-3215
Zoro # G303960688
Key Features
- Color Melamine, Espresso Wenge
- Material Engineered Wood
- Number of Drawers 2
- Features CPU Compartment; Edge Banding; Stain Resistant; Scratch Resistant; Heat Resistant; Drawer Extension; Durable
- Handle Chrome Metal
Product Information
- Brand Inval America
- MFR # ET-3215
- Zoro # G303960688
- UPC # 7707036518808
- Country of Origin China
- Category Desks
Details
Item | Workstation |
Color | Melamine, Espresso Wenge |
Material | Engineered Wood |
Number of Drawers | 2 |
Features | CPU Compartment; Edge Banding; Stain Resistant; Scratch Resistant; Heat Resistant; Drawer Extension; Durable |
Handle | Chrome Metal |
Assembled/Unassembled | Unassembled |
Application | Home Office, Office |
Drawer Type | Utility, File |
Description
Laminated in double-faced durable Melamine which is stain, heat and scratch resistant. Solid engineered wood, coming from well managed forests. Ample work space when used as a desk as well as a computer work center. Dedicated CPU storage space. Two accessory drawers with metal slides and chrome metal handles. File drawer with full extension slides for letter and/or legal size files hangers with chrome metal handles. Top with a 1.5 mm edge banding. This unit could be assembled left or right and is finished on all sides. The return also has ample work space and shelves for books, CPU, printer and other accessories .
Features- Finish - Espresso-Wengue
- Dimension - 21.63 x 60 x 29.5 in.
- Item Weight - 161.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Navy Fabric Folding Chair, PK2 (2-AW-MC320AF-NVY-GG)
- EDGEMATE White Pine Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.WP)
- LORELL Executive Chair, Mesh, 18" to 21-1/2" Height, Adjustable Arms, Black (LLR86205)
- INVAL AMERICA Inval CC-4301 Credenza and Computer Workcenter With Hutch (CC-4301)
- INVAL AMERICA 29-1/2 in D, 55 in W, 31-1/2 in H, Laricina White, Melamine, Engineered Wood (ES-3403)
- VICTOR TECHNOLOGY Standing Desk, 23" D, 28" W (DC475)
- BASICWISE Wall Mount Laptop Fold-out Desk with Shelves, Brown (QI003558.B)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 48"L, Work, Metal, Tempered Glass, Grey, Contemporary, Modern (I 7380)
- BESTAR Innova 60W Desk Shell, Bark Grey (92400-000047)
- HIRSH 72 in.x30 in. Standing Height Open Desk for Commercial/Home Office, Charcoal/Weathered Charcoal (23961)
- Inval America Desks