Shop All Desks
Inval America
30 in H, Melamine, Chrome, Laricina White, Engineered Wood, Metal
Mfr # ES-3303
Zoro # G203792785
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 30 in
- Color Melamine, Chrome, Laricina White
- Material Engineered Wood, Metal
- Edge Type Banded
- Work Surface Width 47.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Inval America
- MFR # ES-3303
- Zoro # G203792785
- UPC # 7707036518839
- Country of Origin China
- Category Desks
Dimensions
Overall Height | 30 in |
Work Surface Width | 47.25 in |
Work Surface Depth | 20-1/2 in |
Details
Item | Computer Desk |
Color | Melamine, Chrome, Laricina White |
Material | Engineered Wood, Metal |
Edge Type | Banded |
Shape | Rectangle |
Application | Home, Office |
Assembled/Unassembled | Unassembled |
Features | Stain Resistant, Modesty Panel, Scratch Resistant, Durable, Heat Resistant |
Base Included | Yes |
Description
Laminated in double-faced durable Melamine which is stain, heat and scratch resistant. Solid engineered wood, coming from well managed forests. Unit is finished on all sides. Top with a 1.5 mm edge banding. 3 Accessory drawer with front Chrome metal buttons handles and metal slides.
Features- Finish - Laricina-White
- Dimension - 20.5 x 47.25 x 30 in.
- Item Weight - 68.58 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS GrayPosture Deluxe Office Task Chair, 25"L40"H, Armless, TweedSeat, B315Series (B315-GY)
- FLOORTEX Floortex FRECO124860EP EcoTex Enhanced Polymer Rectangular Chairmat for Hard Floor 48 x 60 in. (FRECO124860EP)
- ZORO SELECT Hanging Clamp, Holds 42" Sheets, PK6 (5W273)
- SAFCO Adj Printer Stand, 3 Level, Cherry/Blk (1881CY)
- INVAL AMERICA Inval CC-4301 Credenza and Computer Workcenter With Hutch (CC-4301)
- INVAL AMERICA 29-1/2 in D, 55 in W, 31-1/2 in H, Laricina White, Melamine, Engineered Wood (ES-3403)
- BESTAR U Shaped Desk, 88.6" D, 71.1" W, 29.6" H, Bark Gray/White, Melamine (160860-4717)
- OFFICESOURCE OS Laminate Collection Reception Typical - OS97 (OS97MA)
- ALERA 23.63 in D, 41.38" W, 30" H, Modern Walnut, Laminate (ALEVA204224WA)
- OFFICESOURCE OS Laminate Collection Multi-Person Typical - OS170 (OS170MW)
- HON BASYX 0.7 x 4.8 x 0.8 in. Laminate Desk Classic Pull - Black (BSXBLPCONTEMP)
- Inval America Desks