Shop All Desks
Inval America
29-1/2 in D, 55 in W, 31-1/2 in H, Laricina White, Melamine, Engineered Wood
Mfr # ES-3403
Zoro # G703792841
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 55 in
- Overall Depth 29-1/2 in
- Overall Height 31-1/2 in
- Color Laricina White, Melamine
- Material Engineered Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inval America
- MFR # ES-3403
- Zoro # G703792841
- UPC # 7707036518846
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 55 in |
Overall Depth | 29-1/2 in |
Overall Height | 31-1/2 in |
Details
Item | Desk |
Color | Laricina White, Melamine |
Material | Engineered Wood |
Number of Drawers | 2 |
Features | Glide; Edge Banding; Heat Resistant; Modesty Panel; Stain Resistant; Drawer Extension; Durable; Scratch Resistant |
Assembled/Unassembled | Unassembled |
Handle | Chrome Metal |
Application | Office, Home |
Drawer Type | File, Utility |
Description
Laminated in double-faced durable Melamine which is stain, heat and scratch resistant. Solid engineered wood, coming from well managed forests. Top with a 1.5 mm edge banding. Laminated modesty panel. Open storage shelf. One accessory drawer with Chrome metal buttons and metal slides. One file drawer with Chrome metal handle and full extension slides, accommodates letter size files. Plastic base gliders.
Features- Finish - Laricina-White
- Dimension - 29.5 x 55 x 31.5 in.
- Item Weight - 80.73 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bath Towel, White, 24x50, PK12 (7135381)
- HON 15 in W 5 Drawer File Cabinets, Light Gray (H315.P.Q)
- OFFICE STAR Vinyl Executive Chair, 20-1/4" to 23", Fixed Arms, Brown (TEX228-JT4)
- PERFORMANCE TOOL Wilmar 213655 Scanner Tool for Check Engine Light & Diagnostics; Direct Scan and Read Out (213655)
- INVAL AMERICA Inval CC-4301 Credenza and Computer Workcenter With Hutch (CC-4301)
- HON Mod Desk Shell, 60" x 30" x 29", Sepia Walnut (HONLDS6030LE1)
- BESTAR U Shaped Desk, 92.6" D, 71.1" W, 66.8" H, White/Chocolate, Melamine (99853-52)
- OFFICESOURCE OS Laminate Collection Reception Typical - OS153 (OS153MW)
- BESTAR L Shaped Desk, 68.9" D, 71.1" W, 29.7" H, Deep Gray/Black, Melamine (110891-32)
- SAFCO Eastwinds Series Argo PC Workstation, 31.5 in. x 19.75 in. x 30.25 in, Anthracite (947ANT)
- ULTRAHD Workcenter, UltraHD, Lighted, Satin Graphi (UHD20246B)
- Inval America Desks