Shop All Desks
Inval America
18-1/2 in D, 49.8 in W, 53.4 in H, Laricina White, Melamine, Engineered Wood
Mfr # CC-5901
Zoro # G303792784
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 49.8 in
- Overall Depth 18-1/2 in
- Overall Height 53.4 in
- Color Laricina White, Melamine
- Material Engineered Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Inval America
- MFR # CC-5901
- Zoro # G303792784
- UPC # 7707036518853
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 49.8 in |
Overall Depth | 18-1/2 in |
Overall Height | 53.4 in |
Details
Item | Workstation |
Color | Laricina White, Melamine |
Material | Engineered Wood |
Number of Drawers | 2 |
Number of Shelves | 3 |
Assembled/Unassembled | Unassembled |
Application | Home Office |
Features | CPU Compartment; Scratch Resistant; Glide; Heat Resistant; Durable; Stain Resistant |
Includes | Hutch; Yes |
Edge Type | Band |
Handle | Metal |
Pedestal Style | Double |
Drawer Type | Utility |
Handle Color | Chrome |
Description
Hutch has 3 shelves to accommodate accessories. Workcenter/Credenza has ample work surface. Sliding shelf to accommodate your keyboard and mouse. Chrome metal buttons handles. Chrome metal desk top risers. One pedestal has two accessory drawers with metal slides and a storage compartment with door. Other pedestal is an open compartment for storage or CPU. Pedestal have plastic base gliders.
Features- Finish - Laricina-White
- Dimension - 18.5 x 49.81 x 53.36 in.
- Item Weight - 92.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Thermometer (925507)
- INTERNATIONAL CONCEPTS 30 W, 48 L, 30 H (K-3048-30S)
- ALATERRE FURNITURE Shaker Cottage Storage Cabinet Bench, Cherry (ASCA0560)
- MARTEX Bedspread, King, Forest Green (Mainspread)
- INVAL AMERICA Inval CC-4301 Credenza and Computer Workcenter With Hutch (CC-4301)
- INVAL AMERICA 29-1/2 in D, 55 in W, 31-1/2 in H, Laricina White, Melamine, Engineered Wood (ES-3403)
- FLASH FURNITURE Maple Sit to Stand Mobile Laptop Compute (NAN-JN-2792-MP-GG)
- REGENCY Pedestal Desk, 35 D, 71 W, 29 H, Mahogany, Wood (LDPBF7135MH)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Brown (I 7427)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22201)
- FLASH FURNITURE Writing Desk, 23-1/2" D, 47-1/4" W, 29-1/4" H, Black, Metal, Table Top: Laminate (NAN-JN-21721-GG)
- Inval America Desks