Invacare

Value Care - Full Electric Homecare Bed


product price: $1,316.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Invacare Value Care, Full Electric Homecare Bed, 5410VC
Invacare brings convenience and value together with the Invacare® Value Care Full-Electric Bed. The split spring is designed to provide easy, lightweight, one-person delivery making transport and assembly a breeze. In the event of a power outage, use the manual hand crank and 9V battery backup to continue operating the Invacare Value Care Bed
  • FEATURING: The Full Electric hospital beds uses effortless motorized positioning of the upper body, knees, as well as hi/low operation. In case of a power outage use the manual hand crank and 9v batter back-up to continue operation
  • BUILT TO LAST: The carbon steel material and the double support structure gives the Invacare Value Care Full-Electric Bed high loading capacity and stable deck adjustment
  • WEIGHT CAPACITY: Durable bed frame can support up to 350 lbs.
  • BED SPECIFICATIONS: 85" long, 36" wide, adjustable height 15.5"-21.5" height
  • ELECTRICAL COMPONENTS: The easy to assemble/disassemble dual-motor system comes with a battery backup feature. BATTERY SOLD SEPARATELY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.